Fall Winter US 2016 Page 450 Shelving, Bins & Storage

450 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHIPS VIA MOTOR FREIGHT MESH STRAIGHT WALL CONTAINERS Reusable, ventilated containers for storage, shipping and parts washing. Mesh bottom and sides provide drainage, airflow and content visibility. CONTAINERS SPECIFY COLOR: Gray or Red PALLET 1,200 x 800 mm Euro 400 LB. CAPACITY H-1611 COLLAPSIBLE STRAIGHT WALL CONTAINER Tough, reusable folding container for shipping, storage and work-in-process. Easily folds to 3" with fingertip latches to save space. Polyethylene resists cracks, dents and chips. Molded handles and drop-down access gates on both ends. Polyethylene resists cracks, dents and chips. Molded handles on all 4 sides for easy carrying. Fully cube out 48 x 32" pallets. CLOSED SHELF BIN ORGANIZERS Super tough storage for your heaviest parts and industrial supplies. Polystyrene drawers are chemical resistant and virtually unbreakable. Rear tab allows drawers to safely hang open. Large front handle with room for labeling. Maintenance free, powder-coated steel frame won't rust or corrode. Side and back panels keep out dust and debris. SPECIFY DRAWER COLOR: Blue, Gray or Yellow SHIPS UNASSEMBLED VIA MOTOR FREIGHT FULLY CUBE OUT 48 x 40" H-1449 PALLETS 700 LB. CAPACITY COLLAPSED POSITION FINGERTIP LATCHES DROP-DOWN ACCESS MODEL NO. RACK SIZE W x D x H DRAWER SIZE W x L x H DRAWERS/ RACK WT. (LBS.) PRICE EACH 1 2+ H-4918 36 x 12 x 75" 4 x 12 x 5" 108 207 $690 $655 H-4919 6 x 12 x 5" 72 181 590 560 H-4920 36 x 18 x 75" 4 x 18 x 5" 108 269 895 850 H-4921 6 x 18 x 5" 72 247 780 740 MODEL NO. INSIDE DIM. L x W x H OUTSIDE DIM. L x W x H CUBIC FT. WT. (LBS.) PRICE EACH (MIN. 3) 3 12 24+ S-20632 14 x 10 x 8" 16 x 12 x 8 1 /2" 0.9 2 $15 $14 $13 S-20633 22 x 14 x 8" 24 x 16 x 8 1 /2" 1.8 3 20 19 18 S-20634 22 x 14 x 12" 24 x 16 x 12 1 /2" 2.7 4 23 22 21 S-20635 22 x 14 x 16" 24 x 16 x 16 1 /2" 3.6 6 26 25 24 MODEL NO. SIZE L x W WEIGHT CAPACITY WT. (LBS.) PRICE EACH (MIN. 5) FLOOR FORK 5 10 25+ H-1611 48 x 32" 5,000 lbs. 2,000 lbs. 21 $24 $23 $22 MODEL NO. INSIDE DIM. L x W x H OUTSIDE DIM. L x W x H CUBIC FT. WT. (LBS.) PRICE EACH (MIN. 3) 3 12 24+ S-21123 22 x 14 x 11" 24 x 16 x 12" 2.1 7 $35 $34 $33

Previous Page
Next Page