Fall Winter US 2016 Page 449 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 449 ROUND TRIP TOTES Damage protection ensured. Stackable on pallets. Cube out trucks. Tough plastic construction. Easily label for identification. Fold-over lid for easy stacking and nesting. SPECIFY COLOR: Green, Gray, Red, Blue or Black SHIPS VIA MOTOR FREIGHT TOTE DOLLIES Move up to 6 stacked totes at one time with ease. Use with Round Trip Totes. Steel - Sturdy 13-gauge stands up to heavy use. 4" polyurethane swivel casters. 1" lip keeps totes secured. STEEL SHIPS ASSEMBLED VIA UPS PLASTIC SHIPS ASSEMBLED VIA UPS STEEL PLASTIC Plastic - Quiet operation, mover's choice. High corner supports hold totes in place. 4" rubber casters. H-4912 26 x 19 x 11" S-20589 750 17 $105 $99 MODEL NO. INSIDE DIMENSIONS L x W x H CUBIC FT. WT. (LBS.) PRICE EACH (MIN. 3) 3 12 24+ S-19665 10.1 x 7.8 x 6.5" 0.3 2 $15 $14 $13 S-12676 13.8 x 8.9 x 8.8" 0.6 3 16 15 14 S-13499 17.7 x 10.1 x 6" 0.7 3 16 15 14 S-20588 19.9 x 14.2 x 8.4" 1.4 5 17 16 15 S-9744 19.8 x 13.8 x 11.8" 1.8 7 $17 each any quantity S-14363 19.8 x 13.8 x 15.8" 2.2 7 21 20 19 S-9745 25.2 x 15.5 x 11" 2.3 8 24 23 22 S-9746 22.5 x 18 x 11.5" 2.7 9 27 26 25 S-20589 26 x 19 x 14" 4.0 13 45 43 41 S-12677 28.7 x 20.8 x 18.8" 6.1 17 92 89 86 SPACE AGE TOTES As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs. Steel reinforced; welded for strength, won't collapse. Nestable. Popular choice for mail and package handling and routing. SPECIFY COLOR: White, Red, Yellow, Blue, Green or Black MODEL NO. DIMENSIONS L x W x H FITS TOTES LOAD CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-3750 20 x 14 x 6" S-20588 750 15 $66 $62 H-3751 22 x 18 x 6" S-9746 17 74 69 H-3752 25 x 15 x 6" S-9745 17 74 69 H-3753 26 x 19 x 6" S-20589 17 84 79 H-3754 28 x 20 x 6" S-12677 20 87 82 MODEL NO. OUTSIDE DIM. L x W x H WT. (LBS.) PRICE EACH (MIN. 3) BULK PACKS 3 12 24 48+ QTY. PRICE EACH S-132 18 x 13 x 6" 1 $14 $13 $12 $11 100 $10 S-133 18 x 13 x 12" 2 $11 each any quantity 100 10 S-2773 21 x 19 x 14" 3 27 25 23 21 100 19

Previous Page
Next Page