Fall Winter US 2016 Page 441 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 441 WHITE CORRUGATED BINS Warehouses operate most efficiently when everything is in its place. Bins organize parts, supplies, small products, etc. Easy assembly - No tape or staples needed. 200 lb. test corrugated. BIN DIVIDERS Separate bins into handy sections. Flaps fold back to fit snugly into bins. SOLD IN CARTONS OF 100 LARGE BINS Store larger items. Products are protected by higher sides. 12", 18" or 24" depth. 4" front lip. SOLD IN CARTONS OF 25 SHIPS VIA MOTOR FREIGHT SHIPS VIA MOTOR FREIGHT MODEL NO. OUTSIDE DIM. W x L x H LBS./ CTN. PRICE PER BIN 100 200 500+ 9" DEEP BIN BOXES S-2330 2 x 9 x 4 1 /2" 10 $.69 $.64 $.62 S-16264 3 x 9 x 4 1 /2" 14 .72 .67 .65 S-2331 4 x 9 x 4 1 /2" 15 .74 .70 .67 S-2332 6 x 9 x 4 1 /2" 21 .80 .76 .71 S-20019 8 x 9 x 4 1 /2" 27 .93 .88 .84 12" DEEP BIN BOXES S-703 2 x 12 x 4 1 /2" 14 $.73 $.69 $.66 S-2282 3 x 12 x 4 1 /2" 16 .76 .71 .68 S-704 4 x 12 x 4 1 /2" 20 .71 S-16265 5 x 12 x 4 1 /2" 23 .84 .79 .74 S-705 6 x 12 x 4 1 /2" 25 .88 .82 .78 S-706 8 x 12 x 4 1 /2" 29 1.02 .96 .91 S-2283 10 x 12 x 4 1 /2" 34 1.10 1.04 .99 S-707 12 x 12 x 4 1 /2" 40 1.20 1.13 1.07 S-16266 16 x 12 x 4 1 /2" 48 1.38 1.31 1.24 18" DEEP BIN BOXES S-3542 2 x 18 x 4 1 /2" 17 $.90 $.85 $.81 S-3543 3 x 18 x 4 1 /2" 19 .94 .90 .85 S-1051 4 x 18 x 4 1 /2" 25 1.05 1.01 .95 S-16267 5 x 18 x 4 1 /2" 30 1.16 1.11 1.05 S-1052 6 x 18 x 4 1 /2" 35 1.29 1.23 1.16 S-1053 8 x 18 x 4 1 /2" 39 1.38 1.31 1.26 S-2284 10 x 18 x 4 1 /2" 40 1.53 1.48 1.39 S-2285 12 x 18 x 4 1 /2" 44 1.64 1.57 1.48 S-20020 18 x 18 x 4 1 /2" 67 2.10 2.01 1.91 24" DEEP BIN BOXES S-20021 2 x 24 x 4 1 /2" 23 $1.43 $1.35 $1.27 S-2718 4 x 24 x 4 1 /2" 32 1.76 1.67 1.57 S-2719 6 x 24 x 4 1 /2" 37 1.90 1.80 1.69 S-2720 8 x 24 x 4 1 /2" 48 2.17 2.04 1.94 S-15582 12 x 24 x 4 1 /2" 54 2.59 2.46 2.31 MODEL NO. FOR BINS LBS./ CTN. PRICE PER DIVIDER 100 200+ S-3530 4" wide 3 $.27 $.26 S-3531 6" wide 4 .28 .27 S-3532 8" wide 5 .29 .28 MODEL NO. OUTSIDE DIM. W x L x H LBS./ CTN. PRICE PER BIN 25 50 125+ 12" DEEP BIN BOXES S-3890 8 x 12 x 8" 11 $1.77 $1.69 $1.61 S-3891 10 x 12 x 8" 13 1.88 1.79 1.70 S-3892 12 x 12 x 8" 15 2.06 1.96 1.86 18" DEEP BIN BOXES S-16298 6 x 18 x 10" 17 $2.53 $2.39 $2.30 S-3893 8 x 18 x 10" 17 2.74 2.58 2.46 S-5811 10 x 18 x 10" 19 2.99 2.87 2.72 S-3894 12 x 18 x 10" 21 3.09 2.98 2.81 S-16299 18 x 18 x 10" 30 3.55 3.43 3.25 S-16300 20 x 18 x 10" 32 3.72 3.59 3.40 MODEL NO. OUTSIDE DIM. W x L x H LBS./ CTN. PRICE PER BIN 25 50 125+ 24" DEEP BIN BOXES S-16301 8 x 24 x 12" 26 $3.75 $3.62 $3.42 S-9884 12 x 24 x 12" 32 4.17 3.99 3.80 S-15668 16 x 24 x 12" 35 4.49 4.30 4.08 S-20022 18 x 24 x 12" 37 4.72 4.51 4.28 S-15669 20 x 24 x 12" 39 4.93 4.73 4.48

Previous Page
Next Page