Fall Winter US 2016 Page 440 Shelving, Bins & Storage

440 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SOLD IN CARTONS OF 100 SOLD IN BUNDLES OF 10 SOLD IN BUNDLES OF 50 Side hand holes for easy carrying. For 18" deep shelves. SOLD IN CARTONS OF 10 Giant 42" deep - Custom made for Uline. KRAFT CORRUGATED BINS Conceal oily fingerprints, dirt and grime. Easy-to-fold assembly. Sturdy 200 lb. test corrugated. WAREHOUSE RACK BINS Extra-long bins to keep warehouses neat and organized. Maximize space on your pallet racks. Prevent loose items from spilling off shelves. SHIPS VIA MOTOR FREIGHT STACKABLE BINS Double your shelf space. Closed tops for easy stacking. Sturdy 200 lb. test. TALL TOTE BINS Extra-high 12" sides prevent items from spilling out. MODEL NO. OUTSIDE DIM. W x L x H LBS./ CTN. PRICE PER BIN 100 200 500+ 9" DEEP BIN BOXES S-20013 2 x 9 x 4 1 /2" 10 $.66 $.61 $.59 S-17872 4 x 9 x 4 1 /2" 15 .71 .66 .63 S-17873 6 x 9 x 4 1 /2" 21 .75 .71 .67 12" DEEP BIN BOXES S-17874 2 x 12 x 4 1 /2" 14 $.69 $.65 $.62 S-20014 3 x 12 x 4 1 /2" 16 .72 .67 .64 S-16268 4 x 12 x 4 1 /2" 20 .75 .71 .67 S-16269 6 x 12 x 4 1 /2" 25 .82 .77 .72 S-16270 8 x 12 x 4 1 /2" 29 .95 .90 .85 S-20015 10 x 12 x 4 1 /2" 34 1.03 .97 .93 S-20016 12 x 12 x 4 1 /2" 40 1.13 1.06 1.01 18" DEEP BIN BOXES S-20017 2 x 18 x 4 1 /2" 17 $.84 $.80 $.76 S-16271 4 x 18 x 4 1 /2" 25 .99 .94 .90 S-16272 6 x 18 x 4 1 /2" 35 1.21 1.14 1.09 S-16273 8 x 18 x 4 1 /2" 39 1.30 1.23 1.17 S-17875 12 x 18 x 4 1 /2" 44 1.53 1.48 1.41 24" DEEP BIN BOXES S-17876 4 x 24 x 4 1 /2" 32 $1.66 $1.56 $1.47 S-17877 6 x 24 x 4 1 /2" 37 1.77 1.69 1.58 S-17878 8 x 24 x 4 1 /2" 48 2.04 1.92 1.81 S-20018 12 x 24 x 4 1 /2" 54 2.45 2.33 2.18 MODEL NO. INSIDE DIM. W x L x H LBS./ BNDL. PRICE PER BIN 10 50 100+ 42" DEEP BIN BOXES S-15725 10 x 42 x 20" 23 $4.77 $4.51 $4.24 S-15726 15 x 42 x 20" 27 6.25 5.87 5.55 S-15727 23 x 42 x 20" 35 8.08 7.54 7.16 MODEL NO. LBS./ CTN. PRICE/PAD 10+ 18" DEEP STACKING PADS S-3896 10 $1.55 S-3898 12 1.75 MODEL NO. OUTSIDE DIM. W x L x H LBS./ CTN. PRICE PER BIN 10 20+ 18" DEEP BIN BOXES S-3895 11 x 18 x 12" 9 $4.00 $3.60 S-3897 16 x 18 x 12" 12 5.25 4.70 MODEL NO. OUTSIDE DIM. W x L x H LBS./ BNDL. PRICE PER BIN 50 100 250+ 12" DEEP BIN BOXES S-16302 2 x 12 x 4 1 /2" 7 $.89 $.84 $.80 S-16303 4 x 12 x 4 1 /2" 10 .99 .93 .88 S-16304 8 x 12 x 4 1 /2" 19 1.32 1.25 1.17 S-16305 12 x 12 x 4 1 /2" 26 1.59 1.50 1.42 18" DEEP BIN BOXES S-16306 4 x 18 x 4 1 /2" 16 $1.28 $1.23 $1.15 S-16307 8 x 18 x 4 1 /2" 26 1.80 1.71 1.64

Previous Page
Next Page