Fall Winter US 2016 Page 44 Boxes

Collapsed height of 12" 44 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STACK UP TO 4 HIGH PALLET COLLARS Create a custom-depth crate on your pallet in minutes. Go high or low. Recommended for heavy parts or equipment. Certified for export. 8" tall collars stack easily to your desired height. 3/4" wood and steel hinges provide maximum protection. Assemble without tools, nails or screws. Folds flat. PALLET COLLARS SOLD IN MULTIPLES OF 2 SHIPS VIA MOTOR FREIGHT OPTIONAL LID Wooden battens snap in and provide secure fit. S-20451 REUSABLE BULK CONTAINERS Store or ship auto parts, machinery and electrical components. 1,500 lb. test triple wall corrugated sleeve rests between thermoformed plastic 4-way entry pallet and lid. Sliding tabs snap into place securing sleeve, pallet and lid. Pallet interlocks with lid to keep stacked containers stable. S-20451 - 22" drop-down panel for easy loading. HEAVY DUTY WOOD CRATES Heavy-duty protection for your most valuable international shipments. 3/4" thick plywood. Removable front panel for easy loading. Quick, no-tool assembly. Steel clips secure panels. Export certified. Block pallet included. SHIPS VIA MOTOR FREIGHT Replacement sleeves available, see uline.com SHIPS VIA MOTOR FREIGHT MODEL NO. OUTSIDE DIM. L x W x H WEIGHT CAPACITY STACKING STRENGTH WT. (LBS.) PRICE PER COLLAR 2 6 18+ S-18989 47.24 x31.5x 8" 1,250 lbs. 15,000 lbs. 16 $49 $46 $42 S-18394 48 x 40 x 8" 22 52 49 45 MODEL NO. OUTSIDE DIM. L x W WT. (LBS.) PRICE EACH 1 5 10+ S-18990 47.24 x 31.5" 15 $42 $39 $36 S-18395 48 x 40" 19 47 44 41 MODEL NO. OUTSIDE DIM. L x W x H WEIGHT CAPACITY TEST WT. (LBS.) PRICE EACH 1 5 10+ S-20450 48 x 40 x 30" 3,500 lbs. 1,500# TW 56 $189 $175 $165 S-19003 48 x 40 x 45" 66 199 185 175 S-20451 48 x 40 x 45" 66 204 190 180 MODEL NO. OUTSIDE DIM. L x W x H WEIGHT CAPACITY STACKING STRENGTH WT. (LBS.) PRICE EACH 1 3 5+ S-18995 36 x 36 x 36" 4,000 lbs. 20,000 lbs. 125 $441 $417 $398 S-20992 48 x 48 x 24" 6,000 lbs. 18,000 lbs. 146 418 396 379 S-18249 48 x 48 x 48" 6,000 lbs. 18,000 lbs. 220 504 479 459 S-20454 48 x 48 x 80" 6,000 lbs. 12,000 lbs. 297 709 672 643 S-18250 96 x 48 x 48" 7,000 lbs. 14,000 lbs. 395 760 721 691

Previous Page
Next Page