Fall Winter US 2016 Page 436 Shelving, Bins & Storage

436 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 WIRE DECKING Waterfall edge provides extra strength and a secure fit. Drops easily into place. No tools required. Galvanized 2 1 /2 x 4" mesh maximizes sprinkler efficiency. Resists rust and corrosion. Includes 3 support channels. SHIPS VIA MOTOR FREIGHT PALLET RACK NETTING Strong, nylon mesh with rope edge prevents items from falling off rack. Keeps workers and products safe from injury and damage. Attaches easily to uprights with included cable ties. No tools required. Meets NFPA and OSHA Standards PALLET RACK ACCESSORIES CROSS BARS Galvanized steel. Extra support for pallets. Requires slotted beams. ROW SPACERS For uniform spacing and alignment. Rigid steel. Hardware included. WALL BRACKETS Increases stability and safety. Rigid steel. Hardware included. DIVIDERS Keep items organized. Galvanized steel mesh clips on to wire decking. ADDITIONAL BEAMS Easily add extra levels to your Pallet Racks. Beams lock into place and adjust in 2" increments. 15-gauge steel beams hold 5,000 lbs. per level. Includes 2 beams per level. SHIPS VIA MOTOR FREIGHT MODEL NO. FOR RACK W x H LOAD RATING (LBS.) SUGGESTED USE MESH SIZE WT. (LBS.) PRICE EACH 1 3+ H-3917 96 x 48" 1,250 Peanuts, Foam 1 3 /4 x 1 3 /4" 5 $94 $89 H-3918 96 x 96" 6 159 149 H-3919 96 x 96" 2,500 Drums, Paper Rolls 4 x 4" 7 219 209 H-3920 96 x 120" 8 259 249 FOR PALLET RACKING WATERFALL EDGE SECURE FIT MODEL NO. FOR RACKS CAP. (LBS.) PRICE EACH (MIN. 4) 4 12+ H-5726 42" Deep 1,000 $9 $8 H-5727 48" Deep 750 10 9 MODEL NO. LENGTH WT. (LBS.) PRICE EACH (MIN. 4) 4 12+ H-5728 6" 2 $11 $10 H-5729 12" 4 12 11 MODEL NO. SIZE D x H PRICE EACH (MIN. 4) 4 12+ H-5868 42 x 10" $20 $19 H-5869 48 x 10" 22 21 MODEL NO. LENGTH QTY./ CTN. PRICE PER CARTON 1 3+ H-5864 6" 4 $38 $36 H-5866 12" 47 45 BOLTLESS FAST SNAP-IN MODEL NO. DIMENSIONS W x D LOAD CAP. (LBS.) FOR RACKS WT. (LBS.) PRICE EACH (MIN. 2) SKID LOT 2 12+ QTY./SKID PRICE EACH H-5724 46 x 42" 2,500 96" Wide 20 $29 $25 40 $22 H-5725 46 x 48" 23 33 29 26 H-6231 52 x 42" 2,500 108" Wide 22 33 29 40 26 H-6232 52 x 48" 27 37 33 30 H-6233 58 x 42" 2,500 120" Wide 23 36 32 40 29 H-6234 58 x 48" 29 40 36 33 MODEL NO. WIDTH NO. OF LEVELS BEAM HEIGHT BEAM CAP. (LBS./PAIR) WT. (LBS.) PRICE PER LEVEL 1 4+ H-5953 96" 1 4" 5,000 48 $84 $79 H-6235 108" 4 1 /2" 58 105 99 H-6236 120" 5" 68 118 112

Previous Page
Next Page