Fall Winter US 2016 Page 431 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 431 BOLTLESS FAST SNAP-IN WIDE SPAN STORAGE RACKS Store and unload heavy, bulky items with convenient four-way access to shelves. Quick, easy assembly. Shelves snap into place and adjust at 1 1 /2" increments. 3 shelves hold up to 1,800 lbs. each. 96" boards and decking ship in two pieces. Particle Board - Smooth, solid 5/8" board eliminates item fall-through. Wire Decking - Galvanized steel mesh. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency. For Additional Shelves, see page 432. SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT WIRE DECKING MODEL NO. PRICE EACH WT. (LBS.) 1 3+ H-3218 $121 $116 55 H-3219 133 128 67 H-3220 145 139 76 H-3221 137 131 64 H-3222 151 145 77 H-3223 166 159 89 H-3224 199 191 112 H-3225 230 221 138 H-3226 173 166 90 H-3227 189 182 104 H-3228 213 205 130 H-3229 254 244 160 H-3230 212 204 105 H-3231 226 217 121 H-3232 272 261 154 H-3233 304 292 187 H-3234 256 245 132 H-3235 275 264 153 H-3236 320 307 195 H-3237 367 353 239 PARTICLE BOARD MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF SUPPORTS SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2495 36 x 12 x 60" 3 1,800 $101 $97 67 H-2188 36 x 18 x 60" 1,800 111 107 79 H-2189 36 x 24 x 60" 1,800 122 117 97 H-2496 48 x 12 x 60" 3 1,500 115 110 79 H-2190 48 x 18 x 60" 1,500 127 122 99 H-2191 48 x 24 x 60" 1,500 139 133 115 H-2192 48 x 36 x 60" 1,500 166 159 161 H-2193 48 x 48 x 60" 1,500 192 184 192 H-2194 60 x 18 x 60" 3 1,400 146 140 116 H-2195 60 x 24 x 60" 1,400 157 151 143 H-2196 60 x 36 x 60" 1,400 174 167 191 H-2197 60 x 48 x 60" 1,400 208 199 230 H-2198 72 x 18 x 60" 3 6 1,200 177 170 138 H-2199 72 x 24 x 60" 1,200 185 177 170 H-2200 72 x 36 x 60" 1,200 222 213 214 H-2201 72 x 48 x 60" 1,200 253 243 265 H-2202 96 x 18 x 60" 3 9 1,000 213 204 175 H-2203 96 x 24 x 60" 1,000 225 216 207 H-2204 96 x 36 x 60" 1,000 264 253 274 H-2205 96 x 48 x 60" 1,000 304 292 349 H-2497 36 x 12 x 72" 3 1,800 $104 $100 70 H-2206 36 x 18 x 72" 1,800 115 110 82 H-1888 36 x 24 x 72" 1,800 125 120 100 H-2498 48 x 12 x 72" 3 1,500 119 114 82 H-1523 48 x 18 x 72" 1,500 130 125 102 H-1524 48 x 24 x 72" 1,500 143 137 118 H-1889 48 x 36 x 72" 1,500 170 163 164 H-1890 48 x 48 x 72" 1,500 195 187 195 H-1525 60 x 18 x 72" 3 1,400 149 143 119 H-1526 60 x 24 x 72" 1,400 162 155 146 H-2207 60 x 36 x 72" 1,400 179 172 194 H-2208 60 x 48 x 72" 1,400 213 204 233 H-1527 72 x 18 x 72" 3 6 1,200 180 173 141 H-1528 72 x 24 x 72" 1,200 189 181 173 H-1529 72 x 36 x 72" 1,200 225 216 217 H-1530 72 x 48 x 72" 1,200 256 246 268 H-1531 96 x 18 x 72" 3 9 1,000 216 207 178 H-1532 96 x 24 x 72" 1,000 229 220 210 H-1533 96 x 36 x 72" 1,000 268 257 277 H-1534 96 x 48 x 72" 1,000 310 297 352 H-3238 $126 $121 58 H-3239 138 132 70 H-3240 150 144 79 H-3241 142 136 67 H-3242 155 149 80 H-3243 170 163 92 H-3244 204 195 115 H-3245 235 225 141 H-3246 177 170 93 H-3247 195 187 111 H-3248 217 209 133 H-3249 258 247 163 H-3250 217 209 108 H-3251 230 221 124 H-3252 276 266 157 H-3253 309 297 190 H-3254 260 250 135 H-3255 279 268 156 H-3256 325 312 198 H-3257 373 358 242 60" HEIGHT 72" HEIGHT

Previous Page
Next Page