Fall Winter US 2016 Page 429 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 429 INDUSTRIAL STEEL SHELVING All-purpose shelving for warehouses, stockrooms and machine shops. 20-gauge steel shelves, welded box beams front and rear. Holds up to 800 lbs. per shelf. Shelves adjust in 1 1 /2" increments. Includes side and rear cross braces. ADDITIONAL SHELVES Add extra shelves to Industrial Steel Shelving. Clip design for easy assembly. 87" HEIGHT 75" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT ADDITIONAL SHELVES CLOSED INDUSTRIAL STEEL SHELVING Enclosed heavy-duty shelves firmly hold gear and supplies in place. 24-gauge steel side and back panels eliminate product roll-off. 20-gauge steel shelves, welded box beams front and rear. Holds up to 800 lbs. per shelf. Adjustable in 1 1 /2" increments with shelf clips. Additional shelves available, see uline.com SHIPS UNASSEMBLED VIA MOTOR FREIGHT H-4351 H-4353 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3 5+ H-3841 36 x 12 x 75" 6 800 $148 $138 $128 70 H-3353 36 x 18 x 75" 800 168 158 148 83 H-3354 36 x 24 x 75" 800 189 179 169 98 H-3842 48 x 12 x 75" 6 550 185 175 165 85 H-3355 48 x 18 x 75" 550 219 209 199 100 H-3356 48 x 24 x 75" 550 250 240 230 119 MODEL NO. PRICE EACH WT. (LBS.) 1 4+ H-3841-ADD $19 $18 8 H-3353-ADD 23 22 10 H-3354-ADD 26 25 13 H-3842-ADD 25 24 10 H-3355-ADD 31 30 13 H-3356-ADD 36 35 17 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3 5+ H-3843 36 x 12 x 87" 6 800 $162 $152 $142 73 H-2883 36 x 18 x 87" 800 186 176 166 86 H-2884 36 x 24 x 87" 800 207 197 187 101 H-3844 48 x 12 x 87" 6 550 203 193 183 88 H-2885 48 x 18 x 87" 550 239 229 219 104 H-2886 48 x 24 x 87" 550 270 260 250 123 MODEL NO. PRICE EACH WT. (LBS.) 1 4+ H-3841-ADD $19 $18 8 H-3353-ADD 23 22 10 H-3354-ADD 26 25 13 H-3842-ADD 25 24 10 H-3355-ADD 31 30 13 H-3356-ADD 36 35 17 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3 5+ H-4351 36 x 18 x 87" 6 800 $265 $255 $245 132 H-4352 36 x 24 x 87" 305 295 285 155 H-4353 48 x 18 x 87" 6 550 335 325 315 158 H-4354 48 x 24 x 87" 375 365 355 185 CLIP DESIGN EASY ASSEMBLY

Previous Page
Next Page