Fall Winter US 2016 Page 427 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 427 CLEAR STORAGE BOXES Sterilite MILK CRATES BOLTLESS SHELVING BOLTLESS FAST SNAP-IN Light-duty storage for breakrooms, stockrooms and small closets. Quick, easy assembly with mallet. Shelves snap into place and adjust at 1 1 /2" increments. 14-gauge powder-coated steel with 5/8" particle board. Additional shelves available, see uline.com SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-5520 36 x 12 x 84" 5 400 80 $129 $119 H-5186 36 x 18 x 84" 90 139 129 H-5187 36 x 24 x 84" 125 149 139 H-5521 48 x 12 x 84" 5 300 93 149 139 H-5188 48 x 18 x 84" 128 159 149 H-5189 48 x 24 x 84" 156 179 169 COLLAPSIBLE SPECIFY COLOR: Gray, Black, Red or Blue RIGID SPECIFY COLOR: Black or Blue COLLAPSED COLLAPSIBLE Multipurpose. Holds folders, tools and other hard-to-carry items. Stores anywhere - Folds to 2 3 /4" when not in use. Versatile, use for permanent or temporary storage. 30 lb. capacity. RIGID Sturdy storage for trunk, closet, shop or shed. Strong high-density polyethylene walls. Stackable. 40 lb. capacity. MODEL NO. INSIDE DIM. L x W x H CUBIC FT. WT. (LBS.) PRICE EACH (MIN. 3) 3 12 24+ S-10715 20 x 13 x 10" 1.5 4 $29 $28 $27 S-15609 22 x 14 x 11" 2.0 5 35 33 32 S-16317 12 x 12 x 10 1 /2" 0.9 3 $9 $8 $7 S-19955 18 x 12 x 10 1 /2" 1.4 4 17 16 14 See-through base allows easy identification of all your office or home stuff. Comfortable, innovative recessed latch for easy handling. Stackable when storing product. Units nest when not in use. Durable polypropylene construction. Made in the USA. SOLD IN CARTON QUANTITIES SHIPS VIA MOTOR FREIGHT MODEL NO. OUTSIDE DIM. L x W x H CAPACITY (QTS.) QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 3+ S-14598 18 x 12 x 7" 18 6 14 $42 $39 S-14599 18 x 12 x 12" 30 6 16 53 50 S-14600 26 x 16 x 14" 70 4 22 65 61 S-14601 33 x 20 x 14" 116 4 32 104 98

Previous Page
Next Page