Fall Winter US 2016 Page 425 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 425 STAINLESS STEEL WIRE SHELVING Twice the price and well worth it. Strong, durable and absolutely will not rust. Used in hospitals, labs and restaurants. Type 304 stainless steel withstands the harshest environments. Open wire maximizes airflow, reduces dirt and dust buildup. Shelves adjust in 1" increments. NSF certified. Optional 5" locking stainless steel casters add 6" to height. Stainless Steel Wire Shelving accessories, see uline.com 63" HEIGHT NSF Certified ADDITIONAL SHELVES (2 PER BOX) 86" HEIGHT NSF Certified SHIPS UNASSEMBLED VIA MOTOR FREIGHT 72" HEIGHT NSF Certified MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-6141 48 x 12 x 63" 4 350 $465 $445 50 H-5471 36 x 18 x 63" 800 459 439 53 H-5472 48 x 18 x 63" 800 509 489 64 H-5473 60 x 18 x 63" 650 589 569 82 H-5474 72 x 18 x 63" 650 669 649 94 H-5475 36 x 24 x 63" 4 800 499 479 66 H-5476 48 x 24 x 63" 800 609 589 78 H-5477 60 x 24 x 63" 650 729 709 98 H-5478 72 x 24 x 63" 650 889 869 122 H-6142 72 x 36 x 63" 650 1,099 1,079 166 H-4305 Set of 4 Stainless Steel Casters 199 189 12 H-6147 48 x 12 x 86" 4 350 $485 $465 54 H-6148 36 x 18 x 86" 800 479 459 57 H-6149 48 x 18 x 86" 800 529 509 68 H-6150 60 x 18 x 86" 650 609 589 86 H-6151 72 x 18 x 86" 650 689 669 98 H-6152 36 x 24 x 86" 4 800 519 499 70 H-6153 48 x 24 x 86" 800 629 609 82 H-6154 60 x 24 x 86" 650 749 729 102 H-6155 72 x 24 x 86" 650 909 889 126 H-6156 72 x 36 x 86" 650 1,119 1,099 174 H-4305 Set of 4 Stainless Steel Casters 199 189 12 H-6143 48 x 12 x 72" 4 350 $475 $455 52 H-5479 36 x 18 x 72" 800 469 449 55 H-4295 48 x 18 x 72" 800 519 499 66 H-4296 60 x 18 x 72" 650 599 579 84 H-4297 72 x 18 x 72" 650 679 659 96 H-5480 36 x 24 x 72" 4 800 509 489 68 H-4798 48 x 24 x 72" 800 619 599 80 H-4298 60 x 24 x 72" 650 739 719 100 H-4800 72 x 24 x 72" 650 899 879 124 H-6144 72 x 36 x 72" 650 1,109 1,089 168 H-4305 Set of 4 Stainless Steel Casters 199 189 12 H-6145 $199 $189 18 H-5481 199 189 20 H-4300 269 259 26 H-4301 319 309 34 H-4302 379 369 40 H-5482 249 239 28 H-4799 329 319 35 H-4303 409 399 42 H-4801 469 459 54 H-6146 579 569 78 H-6145 $199 $189 18 H-5481 199 189 20 H-4300 269 259 26 H-4301 319 309 34 H-4302 379 369 40 H-5482 249 239 28 H-4799 329 319 35 H-4303 409 399 42 H-4801 469 459 54 H-6146 579 569 78 MODEL NO. PRICE PER BOX WT. (LBS.) 1 3+ H-6145 $199 $189 18 H-5481 199 189 20 H-4300 269 259 26 H-4301 319 309 34 H-4302 379 369 40 H-5482 249 239 28 H-4799 329 319 35 H-4303 409 399 42 H-4801 469 459 54 H-6146 579 569 78

Previous Page
Next Page