Fall Winter US 2016 Page 424 Shelving, Bins & Storage

424 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHIPS UNASSEMBLED VIA MOTOR FREIGHT EPOXY WIRE SHELVING Coated shelving provides superior chemical resistance. For wet environments, hospitals and kitchen coolers. Bright zinc epoxy withstands harsh cleaning, salt and water. Shelves adjust in 1" increments. NSF certified. 5" polyurethane locking swivel casters option for portability. 72" HEIGHT LOCKABLE CASTERS Top of the line. Smooth, polished shelves contain spills and fall-through. Recommended for commercial kitchens, labs and cleanrooms. 18-gauge stainless steel with raised edge. Washes down easily. Shelves adjust in 1" increments. NSF certified. Optional 5" stainless steel locking swivel casters. SOLID STAINLESS STEEL SHELVING SHIPS UNASSEMBLED VIA UPS VENTED PLASTIC SHELVING Pop off shelves and run through dishwasher. The chef's choice for easy cleaning and sanitizing. Microban antimicrobial protection prevents mold and bacteria growth in food service areas. Shelves adjust in 1" increments. NSF certified. Additional shelves available, see uline.com METROMAX Q SHIPS UNASSEMBLED VIA UPS REMOVABLE SHELVES DISHWASHER SAFE MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-6205 36 x 18 x 74" 4 800 $389 $369 61 H-6206 48 x 18 x 74" 449 429 75 H-6207 36 x 24 x 74" 4 800 449 429 75 H-6208 48 x 24 x 74" 529 509 86 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-5466 36 x 18 x 72" 4 800 $539 $519 70 H-5467 48 x 18 x 72" 629 609 84 H-5468 36 x 24 x 72" 4 800 619 599 88 H-5469 48 x 24 x 72" 749 729 104 H-4305 Set of 4 Stainless Steel Casters 199 189 12 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-4306 48 x 18 x 72" 4 800 $209 $199 66 H-3818 60 x 18 x 72" 650 259 249 84 H-4307 36 x 24 x 72" 4 800 209 199 68 H-3819 48 x 24 x 72" 800 269 259 80 H-3820 60 x 24 x 72" 650 309 299 100 H-3821 72 x 24 x 72" 650 369 359 124 H-1205WH Set of 4 Polyurethane Casters 75 72 12

Previous Page
Next Page