Fall Winter US 2016 Page 42 Boxes

42 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 "Uline uses these boxes daily to ship to our locations from Pleasant Prairie headquarters." Dave Field, ULINE Transfer Dept. Mgr. BULK CARGO CONTAINERS HEAVY DUTY EASY LOADER Prevent back strain and other injuries by using this easy- loading Gaylord. Perforated 14" from the top on one side. When loaded, flap is easily taped back up. Heavy-duty double wall ensures safety for your products in shipment. Includes lid. SHIPS VIA MOTOR FREIGHT ONE PALLET INCLUDED PER ORDER 350 LB. TEST DOUBLE WALL Use to safely transfer bulk product from one site to another. Removable front panel for easy loading and unloading. Consolidate several small shipments. "D" Container - IATA approved. 4 pieces - Includes top and bottom trays and two panels. SHIPS VIA MOTOR FREIGHT TELESCOPIC Adjustable 2-piece box accommodates tall or irregular-sized loads. Fits load snugly to prevent damage due to shifting. Save storage space - Stock fewer box sizes. Easily pack several small shipments together. ONE PALLET INCLUDED PER ORDER SHIPS VIA MOTOR FREIGHT MODEL NO. INSIDE DIM. L x W x H TEST HOLDS MAX. WT. PRICE EACH (MIN. 5) WT./ BNDL. 5 25 100 250 500+ S-4812 48 x 40 x 36" 51 ECT DW 100 lbs. $26 $25 $23 $22 $21 75 lbs. MODEL NO. INSIDE DIM. L x W x H TEST HOLDS MAX. WT. PRICE EACH (MIN. 5) WT./ BNDL. 5 25 100 250 500+ S-15109 36 x 36 x 40 - 76" 200# 65 lbs. $22 $21 $20 $19 $18 72 lbs. S-4479 48 x 40 x 36 - 68" 27 26 25 24 23 85 lbs. ADDITIONAL TOPS (MIN. 5) MODEL NO. PRICE EA. S-15109T $12 S-4479T 14 MODEL NO. OUTSIDE DIM. L x W x H TEST WEIGHT CAPACITY SHPG. WT. EACH PRICE EACH (MIN. 5) BUNDLE/ BALE QTY. 5 25+ S-4684 58 x 41 x 45" 350# DW 1,200 lbs. 23 lbs. $60 $58 5/8 H-1618 58 x 41" Heat-Treated Pallet 2,000 lbs. 60 lbs. 30 27 N/A ADDITIONAL LIDS (MIN. 5) MODEL NO. PRICE EA. S-4480T $5.15

Previous Page
Next Page