Fall Winter US 2016 Page 415 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 415 LOCKABLE CASTERS S-HOOK CHROME WIRE SHELVING Starter Units Shelves adjust in 1" increments. NSF certified. Assemble in minutes. No tools required. Reduce dust and dirt accumulation. Optional 5" polyurethane swivel stem casters add 6" to height. 54" HEIGHT 4 SHELF STARTER UNIT Add-On Units Includes 4 shelves, 2 posts and 8 S-hook connectors. Extend shelving at a 90 angle, end-to-end or back-to-back. 4 SHELF ADD-ON UNIT 54" HEIGHT See page 418 for additional accessories. SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 63" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 63" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-2935-54A 24 x 12 x 54" $93 $83 26 H-2936-54A 36 x 12 x 54" 103 93 33 H-2937-54A 48 x 12 x 54" 115 105 44 H-2938-54A 24 x 18 x 54" 103 93 38 H-2939-54A 30 x 18 x 54" 108 98 40 H-2940-54A 36 x 18 x 54" 113 103 46 H-2941-54A 48 x 18 x 54" 134 124 57 H-2942-54A 60 x 18 x 54" 165 155 75 H-2943-54A 72 x 18 x 54" 197 187 87 H-2944-54A 24 x 24 x 54" 113 103 51 H-2945-54A 36 x 24 x 54" 124 114 59 H-2946-54A 48 x 24 x 54" 165 155 71 H-2947-54A 60 x 24 x 54" 197 187 91 H-2948-54A 72 x 24 x 54" 249 239 115 H-2949-54A 48 x 36 x 54" 299 289 106 H-2950-54A 60 x 36 x 54" 319 309 133 H-2951-54A 72 x 36 x 54" 339 329 163 MODEL NO. DIMENSIONS W x D x H SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2935-54 24 x 12 x 54" 350 $113 $103 35 H-2936-54 36 x 12 x 54" 350 124 114 38 H-2937-54 48 x 12 x 54" 350 136 126 43 H-2938-54 24 x 18 x 54" 800 124 114 43 H-2939-54 30 x 18 x 54" 800 129 119 46 H-2940-54 36 x 18 x 54" 800 134 124 51 H-2941-54 48 x 18 x 54" 800 155 145 62 H-2942-54 60 x 18 x 54" 650 186 176 80 H-2943-54 72 x 18 x 54" 650 217 207 92 H-2944-54 24 x 24 x 54" 800 134 124 56 H-2945-54 36 x 24 x 54" 800 145 135 64 H-2946-54 48 x 24 x 54" 800 186 176 76 H-2947-54 60 x 24 x 54" 650 217 207 96 H-2948-54 72 x 24 x 54" 650 269 259 120 H-2949-54 48 x 36 x 54" 800 319 309 112 H-2950-54 60 x 36 x 54" 650 339 329 138 H-2951-54 72 x 36 x 54" 650 359 349 168 H-1205WH Set of 4 Lockable Casters 75 72 12 H-2935-63A 24 x 12 x 63" $103 $93 27 H-2936-63A 36 x 12 x 63" 113 103 34 H-2937-63A 48 x 12 x 63" 126 116 45 H-2938-63A 24 x 18 x 63" 113 103 39 H-2939-63A 30 x 18 x 63" 119 109 41 H-2940-63A 36 x 18 x 63" 124 114 47 H-2941-63A 48 x 18 x 63" 145 135 58 H-2942-63A 60 x 18 x 63" 176 166 76 H-2943-63A 72 x 18 x 63" 207 197 88 H-2944-63A 24 x 24 x 63" 124 114 52 H-2945-63A 36 x 24 x 63" 134 124 60 H-2946-63A 48 x 24 x 63" 176 166 72 H-2947-63A 60 x 24 x 63" 207 197 92 H-2948-63A 72 x 24 x 63" 259 249 116 H-2949-63A 48 x 36 x 63" 309 299 107 H-2950-63A 60 x 36 x 63" 329 319 134 H-2951-63A 72 x 36 x 63" 349 339 164 H-2935-63 24 x 12 x 63" 350 $124 $114 37 H-2936-63 36 x 12 x 63" 350 134 124 40 H-2937-63 48 x 12 x 63" 350 147 137 45 H-2938-63 24 x 18 x 63" 800 134 124 45 H-2939-63 30 x 18 x 63" 800 140 130 48 H-2940-63 36 x 18 x 63" 800 145 135 53 H-2941-63 48 x 18 x 63" 800 165 155 64 H-2942-63 60 x 18 x 63" 650 197 187 82 H-2943-63 72 x 18 x 63" 650 228 218 94 H-2944-63 24 x 24 x 63" 800 145 135 58 H-2945-63 36 x 24 x 63" 800 155 145 66 H-2946-63 48 x 24 x 63" 800 197 187 78 H-2947-63 60 x 24 x 63" 650 228 218 98 H-2948-63 72 x 24 x 63" 650 280 270 122 H-2949-63 48 x 36 x 63" 800 329 319 114 H-2950-63 60 x 36 x 63" 650 349 339 140 H-2951-63 72 x 36 x 63" 650 369 359 170 H-1205WH Set of 4 Lockable Casters 75 72 12

Previous Page
Next Page