Fall Winter US 2016 Page 413 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 413 ALUMINUM HAND TRUCKS CONVERTIBLE Converts from hand truck to platform in seconds. Capacity: 500 lbs. hand truck; 800 lbs. platform. 5" retractable polyurethane casters. Junior - 51" high. Dual handle. Easy to maneuver. Senior - 61" high. Anti-slip curved handle. Platform Deck snaps on for small and odd-shaped items. Embossed surface. CONVERTIBLE JR. SHIPS UNASSEMBLED VIA UPS CONVERTIBLE SR. H-1480 H-1364 H-1364 with Platform Deck Option STANDARD Lightweight, rugged, easy-to-handle aluminum. Quality, value and years of service. Magnesium nose plate. Standard - 50" high. Curved handle with anti-slip plastic grip. Loop - 52" high. Maneuver easily with one hand. Stair Climber - Transport heavy loads up and down steps and curbs. SHIPS UNASSEMBLED VIA UPS H-1361 H-3199 H-4889 STANDARD LOOP HANDLE HAND TRUCK WHEELS Keep your hand trucks rolling smoothly with replacement wheels. H-3358 - Can't be punctured. Never go flat. H-3359 - Protect loads over the roughest surfaces. H-5454 - Flat Free Pneumatic. Non-marking wheels. H-3358 H-3359 H-5454 MODEL NO. LOAD CAPACITY (LBS.) WHEEL TYPE NOSE PLATE WT. (LBS.) PRICE EACH 1 3+ H-1361 500 10" Solid Rubber 14 x 7 1 /2" 25 $119 $109 H-1362 10" Pneumatic 24 H-4884 500 10" Solid Rubber 14 x 7 1 /2" 26 $130 $120 H-4885 10" Pneumatic 21 H-3199 10" Solid Rubber 16 x 13" 29 135 125 H-3200 10" Pneumatic 28 H-4889 250 Stair Climber Accessory 3 29 27 MODEL NO. LOAD CAPACITY (LBS.) WHEEL TYPE NOSE PLATE WT. (LBS.) PRICE EACH 1 3+ H-1479 500/800 10" Solid Rubber 18 x 7 1 /2" 46 $209 $189 H-1480 10" Pneumatic 41 H-3216 Platform Deck 43 x 12" 6 60 55 H-1363 500/800 10" Solid Rubber 18 x 7 1 /2" 49 $219 $199 H-1364 10" Pneumatic 44 H-3217 Platform Deck 56 x 12" 7 70 65 MODEL NO. WHEEL TYPE CAPACITY (LBS.) WHEEL DIAM. x W FITS AXLE DIAM. HUB MATERIAL HUB WIDTH HUB TYPE WT. (LBS.) PRICE EACH FITS ULINE TRUCK 1 4+ H-3358 Solid Rubber 400 10 x 2 1 /2" 5/8" Plastic 2 1 /4" Off-Set 7 $18 $17 ALL H-3359 Pneumatic 350 10 x 3 1 /2" Steel 4 24 23 H-5454 Flat Free 300 10 x 3 1 /2" Steel 4 30 28

Previous Page
Next Page