Fall Winter US 2016 Page 412 Warehouse Supplies

412 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MAGLINER ALUMINUM HAND TRUCKS CONVERTIBLE Versatile. Simple quick release converts hand truck to platform truck. Capacity: 500 lbs. hand truck; 1,000 lbs. platform. 5" retractable polyurethane casters. Junior - 51" high. Dual handle. Easy to maneuver. Senior - 61" high. Curved handle. Wheels available in both solid rubber and pneumatic. Platform Deck snaps on for small and odd-shaped items. Embossed surface. CONVERTIBLE SR. CONVERTIBLE JR. SHIPS UNASSEMBLED VIA UPS MAGLINER HAND TRUCK WHEELS Keep your hand trucks rolling smoothly with replacement wheels. H-3378 - Durable and lightweight. Molded to aluminum hub. H-3379 - Puncture resistant and easy to roll. H-3380 - Air-filled to provide a gentle, cushioned ride. H-3378 H-3379 H-3380 H-1382 with Platform Deck Option H-1006 H-4938 SHIPS UNASSEMBLED VIA UPS STANDARD Lightweight, high-strength aluminum construction. Rubber wheels roll easily over all types of surfaces. Aluminum nose plate. 48" high with continuous handle. H-2661 with stair climber. Move items up and down steps and curbs. Nose Extension - Provides stability for larger loads. Folds up against frame when not in use. Frame Extension - Increases height to 60" for taller loads. H-1054 H-2661 H-1208 STANDARD ACCESSORIES MODEL NO. LOAD CAPACITY (LBS.) WHEEL TYPE NOSE PLATE WT. (LBS.) PRICE EACH 1 3+ H-1054 500 8" Solid Rubber 14 x 7 1 /2" 20 $149 $139 H-2661 8" Solid Rubber 23 179 165 H-3376 10" Pneumatic 29 179 165 H-1208 300 30" Nose Extension 4 $54 $49 H-3377 N/A 60" Frame Extension 2 22 21 MODEL NO. WHEEL TYPE CAPACITY (LBS.) WHEEL DIAM. x W FITS AXLE DIAM. HUB MATERIAL HUB WIDTH HUB TYPE WT. (LBS.) PRICE EACH FITS MAGLINER TRUCK 1 4+ H-3378 Solid Rubber 250 8 x 1 5 /8" 5/8" Aluminum 1 3 /4" Off-Set 3 $27 $25 H-1054 H-3379 Solid Rubber 500 10 x 2 1 /2" Plastic 2 1 /4" 6 28 26 H-1006 H-3380 Pneumatic 500 10 x 3 1 /2" Steel 2 1 /4" 5 36 34 H-1382 MODEL NO. LOAD CAPACITY (LBS.) WHEEL TYPE NOSE PLATE WT. (LBS.) PRICE EACH 1 3+ H-4937 500/1,000 10" Solid Rubber 18 x 7 1 /2" 45 $339 $319 H-4938 10" Pneumatic 44 349 329 H-4939 Platform Deck 43 x 12" 6 91 86 H-1006 500/1,000 10" Solid Rubber 18 x 7 1 /2" 51 $359 $339 H-1382 10" Pneumatic 48 369 349 H-3375 Platform Deck 56 x 12" 7 94 89

Previous Page
Next Page