Fall Winter US 2016 Page 411 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 411 ALUMINUM WALK RAMPS Load and unload your truck or van when no dock is available. Slip-resistant surface. 4 1 /4" side rails. Safety chains secure ramp to truck. 8" overlapping apron smooths truck-to-ramp transition. H-3195 suitable for most commercial trailers. STANDARD Built-to-last, heavy-duty workhorses. 14 x 8" beveled nose plate. Continuous Handle - Excellent one or two-handed load control. Loop Handle - Control tall loads with one hand. Extra Large Nose Plates - 16 x 13" (H-2055, H-2400) and 20 x 8" (H-4794) for oversized loads. CONVERTIBLE 2-in-1 platform or hand truck. Converts in seconds. Just press and release bar. H-966 capacity: 700 lbs. hand truck; 1,000 lbs. platform. H-2401 capacity: 650 lbs. hand truck; 950 lbs. platform. 14 x 7 1 /2" nose plate. 10" wheels. Platform size: 14 x 43 1 /4" (W x L). STEEL HAND TRUCKS H-1541 H-1786 H-966 H-2400 Extra Large Nose Plate w/ Pneumatic Wheels SHIPS ASSEMBLED VIA UPS SHIPS VIA MOTOR FREIGHT SHIPS ASSEMBLED VIA MOTOR FREIGHT H-3192 H-3193 HAND TRUCK USE MAGLINER GAS CYLINDER HAND TRUCKS Safely move pressurized tanks throughout work areas. Heavy-gauge steel. Continuous handle. Chain secures tanks up to 12" in diameter. Single Cylinder - 14 x 7" trapezoid nose plate. 3 curved crossbars for stability. Dual Cylinder - 24 x 12" nose plate. 1" rear lip for stability. Large tool tray. MODEL NO. HANDLE TYPE WHEEL TYPE LOAD CAP. (LBS.) HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-966 Continuous 10" Solid Rubber 700/1,000 53" 53 $199 $179 H-2401 Continuous 10" Pneumatic 650/950 53" 50 219 199 MODEL NO. HANDLE TYPE WHEEL TYPE LOAD CAP. (LBS.) HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-1541 Continuous 10" Solid Rubber 800 46" 35 $105 $95 H-1786 Loop 51" 44 H-2055 Loop with XL Nose Plate 10" Solid Rubber 800 51" 46 119 109 H-4794 44 H-2400 10" Pneumatic 650 42 129 119 MODEL NO. DESCRIPTION WHEEL TYPE LOAD CAP. (LBS.) HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-3192 Single 10" Solid Rubber 500 48" 31 $129 $119 H-3193 Dual 37" 45 189 169 MODEL NO. SIZE L x W HEIGHT MAX LOAD CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-6118 4' x 29" 12" 3,000 41 $369 $349 H-1438 8' x 29" 31" 2,500 78 539 509 H-3195 14' x 29" 52" 1,600 123 804 764

Previous Page
Next Page