Fall Winter US 2016 Page 407 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 407 SHIPS ASSEMBLED VIA MOTOR FREIGHT WOOD PLATFORM TRUCKS Whisper smooth, ultra quiet. Used in warehouses, industrial and office spaces. Tough wood deck. Underside reinforced with 4 cross boards. Welded steel handle. 8" casters: 2 swivel, 2 rigid. ALUMINUM PLATFORM TRUCKS Excels in humid, wet conditions like commercial kitchens and food processing plants. Lightweight, corrosion-resistant aluminum with welded box channel frame. Non-slip diamond tread deck. Removable handle fits either end. 8" casters: 2 swivel, 2 rigid. PLASTIC PLATFORM TRUCKS Virtually maintenance free. Use in any office, warehouse or shop. Solid plastic deck won't warp, chip, dent or rust. Rounded corners protect walls and furniture. 8" casters: 2 swivel, 2 rigid. *Green only SHIPS ASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT Additional handles, see uline.com WELDED PLATFORM TRUCKS Uline's recommended choice for an all-purpose, long-lasting warehouse platform truck. Strong 12 gauge steel deck. Rolls smoothly and maneuvers easily. Permanent handle won't "pop out." 8" casters: 2 swivel, 2 rigid. SPECIFY COLOR: Blue or Green DELUXE WOOD PLATFORM TRUCKS Better protection for your investment. Metal frame on all sides. High capacity truck moves castings, motors and steel strapping with ease. Sockets on both ends. Optional second handle helps keep loads in place. 8" non-marking casters: 2 swivel, 2 rigid. SUPER QUIET 2,500 LB. CAPACITY Additional handles, see uline.com SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-1191 24 x 48" 2,000 lbs. Rubber 78 $244 $229 H-1192 30 x 60" 99 274 259 H-1561 36 x 72" 112 334 319 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4147 24 x 48" 2,500 lbs. Polyurethane 105 $399 $369 H-4148 30 x 60" 127 459 429 H-4149 36 x 72" 159 549 509 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-2529 24 x 48" 2,000 lbs. Rubber 57 $409 $379 H-2530 30 x 60" 68 489 449 H-3373 24 x 48" 1,200 lbs. Pneumatic 63 429 399 H-3374 30 x 60" 74 509 469 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-1826 24 x 48" 2,000 lbs. Polyolefin 70 $375 $355 H-1827 30 x 60" 84 399 379 H-2596 24 x 48" 1,200 lbs. Pneumatic 77 455 425 H-2528 30 x 60" 94 490 460 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-61 24 x 48" 2,000 lbs. Rubber 136 $309 $289 H-6172 30 x 48" 151 344 319 H-62 30 x 60" 166 359 329 H-1824* 36 x 72" 221 439 399

Previous Page
Next Page