Fall Winter US 2016 Page 402 Warehouse Supplies

402 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MOBILE WORKSTATION Excellent portable workstation with convertible top for assembly or transport. Non-marking 5" casters: 2 locking swivel, 2 rigid. Tray compartments hold pens and tools. Tough structural foam resists dents. BIN CART SHIPS UNASSEMBLED VIA MOTOR FREIGHT BIN CART W/ BINS SPECIFY BIN COLOR: Blue, Red, Green, White, Yellow, Clear or Black MODEL NO. SIZE L x W x H LOAD CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-1495 45 x 24 x 35" 400 lbs. 86 $285 $275 RUBBERMAID RUBBERMAID MOBILE WORKCENTER Make repairs anywhere with a workbench on wheels. 5 drawers keep parts and tools organized. 27 x 14" polyethylene work surface. Removable locking bar for added security. MODEL NO. DESCRIPTION DIMENSIONS L x W x H LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-1198 5 Drawer 32 x 21 x 33" 250 lbs. 69 $365 $345 SHIPS ASSEMBLED VIA MOTOR FREIGHT TRADEMASTER CART Power, storage and a work place all in one. UL LISTED. CSA CERTIFIED. SHIPS UNASSEMBLED VIA MOTOR FREIGHT Bins and Shelving, see pages 443-445. 3-SHELF UTILITY CARTS Move a lot of product with this lightweight 3-shelf cart. Shelves are 12" apart and 1/4" deep. Sturdy, maintenance- free structural foam. 4" non-marking swivel casters: 2 locking. Lipped - 2 3 /4" deep shelves keep loads in place. EASY ASSEMBLY. SHIPS UPS. H-5007 SPECIFY COLOR: Black Beige EASY ASSEMBLY. SHIPS UPS. RUBBERMAID CLASSIC UTILITY CARTS Popular Rubbermaid cart. Flat top for easy loading. Built-in storage space for tools. Convenient work surface. Tough structural foam won't rust, chip or dent. Non-marking 4" casters: 2 swivel with brake, 2 rigid. 5" non-marking casters: 2 swivel, 2 rigid. Non-marking 5" casters: 2 swivel with brake, 2 rigid. Extra large 36 x 24" work surface with built-in cupholder. 4 drawers, cabinet with 3-position adjustable shelf. Built-in 3-outlet surge protector with 10' cord. MODEL NO. BIN SIZE L x W x H BINS/ CART WT. (LBS.) PRICE EACH 1 2+ H-1496 11 x 5 1 /2 x 5" 36 108 $400 $380 H-1910 11 x 8 x 7" 16 107 395 375 H-1497 11 x 11 x 5" 18 104 375 355 MODEL NO. DESCRIPTION DIMENSIONS L x W x H LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-4287 4 Drawer w/ Cabinet 50 x 27 x 39" 750 lbs. 123 $860 $820 MODEL NO. DESCRIPTION DIMENSIONS L x W x H LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-5007 Flat 27 x 18 x 34" 300 lbs. 22 $119 $109 H-6173 Lipped 28 x 19 x 39" 25 129 119 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-1044 38 x 19 x 33" 500 lbs. 2 33 $180 $170 H-1063 44 x 25 x 33" 43 205 195

Previous Page
Next Page