Fall Winter US 2016 Page 400 Warehouse Supplies

400 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STOCK PICKING LADDER CART Combination cart helps you pick and stock faster. 32" high top step. Spring-loaded ladder locks firmly in place. 2" deep shelves are 28" apart. STOCK PICKING CARTS Check off stock numbers as you move throughout the warehouse. Built-in 23 x 11" writing stand. 1 1 /2" deep shelves are 25" apart. 35" top shelf height. SERVICE CART WITH CABINET Transport and store instruments and supplies. 11" high locking cabinet. Convenient sliding tray. Easy to clean, smooth plastic shelves. 1" deep trays are 12" apart. 4" quiet rubber casters. 14-gauge powder-coated steel. 4" rubber casters: 2 lockable swivel, 2 rigid. All-welded 12-gauge steel construction. INSTRUMENT CARTS Cushion sensitive equipment during transport with shock- absorbing carts. Heavy-duty, welded steel frame. Non-conductive, no-slip vinyl surfaces protect electronics. 8" pneumatic casters: 2 swivel, 2 rigid. 5" polyurethane casters: 2 swivel, 2 rigid. MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3739 42 x 25 x 34" 1,200 lbs. 2 116 $389 $369 H-3740 54 x 25 x 34" 135 419 399 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-2060 41 x 20 x 38" 300 lbs. 2 52 $399 $389 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3902 53 x 25 x 39" 1,200 lbs. 2 98 $269 $259 H-3903 65 x 25 x 39" 112 299 289 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3904 54 x 28 x 51" 1,000 lbs. 2 153 $619 $599 SERVICE CARTS Versatile carts are used successfully in food service, material handling and office environments. Easy to clean, smooth plastic shelves. 1" deep trays are 12" apart. 4" quiet rubber casters. Black for offices and schools or white for restaurants and hospitality. Cart accessories, see uline.com MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-1053 34 x 19 x 38" 200 lbs. 3 30 $195 $185 H-1852 41 x 20 x 38" 300 lbs. 3 44 235 225 H-2059* 41 x 20 x 51" 300 lbs. 4 52 319 309 RUBBERMAID EASY ASSEMBLY. SHIPS UPS. SPECIFY COLOR: Black or White EASY ASSEMBLY. SHIPS UPS. *Black only RUBBERMAID SHIPS ASSEMBLED VIA MOTOR FREIGHT

Previous Page
Next Page