Fall Winter US 2016 Page 398 Warehouse Supplies

398 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Built tough in the USA! Ready for duty in offices, stockrooms and warehouses. Lightweight, quiet and easy to maneuver in tight spots. Sturdy structural foam. Rounded edges prevent wall damage. 2 5 /8" deep trays are 19" apart. Non-marking 5" quiet rubber casters: 2 swivel, 2 rigid. Replacement casters, see uline.com Easy assembly. Ships UPS. SPECIFY COLOR: Black Gray UTILITY CARTS WITH PNEUMATIC WHEELS Easy rolling wheels for smooth rides over rough surfaces. Sturdy structural foam. 8" pneumatic casters. 2 5 /8" deep trays are 19" apart. Easy assembly. Ships UPS. FLAT SHELF WITH PNEUMATICS Roll oversized items smoothly over uneven surfaces. Top shelf doubles as a work surface. Sturdy structural foam. 8" pneumatic casters. Easy assembly. Ships UPS. FLAT SHELF CARTS Load and unload oversized items easily. Top shelf doubles as a work surface. Non-marking 5" casters: 2 swivel, 2 rigid. Easy assembly. Ships UPS. STEEL PUSH CARTS Substantial capacity and enclosed shelves for worry-free transport. 3" deep trays are 20" apart. 5" polypropylene casters: 2 swivel, 2 rigid. Easy assembly. Ships UPS. SPECIFY COLOR: Black Gray Red Blue SPECIFY COLOR: Black Red MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-2503 40 x 18 x 33" 500 lbs. 2 31 $119 $109 H-2504 45 x 25 x 33" 43 $129 each MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-4146 44 x 25 x 37" 500 lbs. 2 70 $289 $269 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-2505 45 x 25 x 37" 500 lbs. 2 67 $279 $259 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-3324 38 x 17 x 33" 500 lbs. 2 35 $129 $119 H-3325 44 x 25 x 33" 46 149 139 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-591 34 x 16 x 32" 800 lbs. 2 44 $121 $118 H-592 40 x 24 x 32" 60 149 142

Previous Page
Next Page