Fall Winter US 2016 Page 394 Warehouse Supplies

394 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks. Tough, seamless polyethylene is easy to clean. 4" polyurethane swivel casters offer easy mobility. Galvanized steel base. POLY BOX TRUCKS SPECIFY COLOR: Blue, Gray, Red, Black, White, Green or Yellow SHIPS ASSEMBLED VIA MOTOR FREIGHT Easily haul heavy packages and bulky items. Recommended for mail rooms, commercial laundries and recycling operations. Holds 50% more weight than standard poly box trucks. Removable 22 x 10" vinyl closures for easy access. High-density polyethylene won't crack, dent or corrode. 5" polyurethane casters: 2 swivel, 2 rigid. HEAVY-DUTY POLY BOX TRUCK PLASTIC BULK CONTAINERS Store or ship powders, liquid or metal parts. Reusable, stackable bulk containers. Tough polyethylene resists chemicals, corrosion and UV. FDA compliant. Cube out trailers. H-1739 - Nest 6 units in 8 feet. H-1740 - Nest 4 units in 8 feet. CONTAINERS WITH LIDS SPECIFY COLOR: Blue, Gray or Green SHIPS VIA MOTOR FREIGHT Poly Bulk Truck available, see uline.com SPECIFY COLOR: Blue, Gray, Red, Black, White, Green or Yellow SHIPS ASSEMBLED VIA MOTOR FREIGHT For hinged, polyethylene lids, see uline.com MODEL NO. OUTSIDE DIM. L x W x H CU. FT. CAPACITY WEIGHT CAPACITY 53' TRAILER CAPACITY SHPG. WEIGHT PRICE EACH 1 3 5+ H-1739 45 x 45 x 33" 27 700 lbs. 78 95 lbs. $389 $379 $369 H-1740 45 x 45 x 44" 35 800 lbs. 52 118 lbs. 459 449 439 MODEL NO. OVERALL DIM. L x W x H CU. FT. CAP. BUSHEL CAP. (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-2106 34 x 24 x 26" 7 1 /2 6 800 28 $180 $175 H-2107 39 x 27 x 29" 10 8 34 200 195 H-1954 40 x 30 x 33" 15 12 44 245 240 MODEL NO. OVERALL DIM. L x W x H CU. FT. CAP. BUSHEL CAP. (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-1955 45 x 33 x 36" 20 16 800 56 $285 $275 H-2649 47 x 35 x 36" 22 18 60 310 300 H-1956 52 x 37 x 36" 25 20 72 335 325 MODEL NO. OVERALL DIM. L x W x H CU. FT. CAP. BUSHEL CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-3840 48 x 32 x 38" 23 18 1 /2 1,200 72 $469 $449

Previous Page
Next Page