Fall Winter US 2016 Page 393 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 393 ELECTRIC LIFT TABLES Quick lifting motor raises up to 2,000 lbs. in 23 seconds. Repair or build equipment on large steel platform. Simple push-button hand controls. Heavy-duty pump. 115V electric motor. 8 ft. power cord. Giant back savers lift heavy loads in the office, factory or warehouse. Foot pump hydraulically raises platform. Overload valve protects pump and operator. Polyurethane casters: 2 swivel with brake, 2 rigid. Easy-release lever to lower. LIFT TABLES MOBILE STATIONARY BISHAMON STANDARD DOUBLE SCISSOR SHIPS ASSEMBLED VIA MOTOR FREIGHT PALLET POSITIONER Bring the work to you. Back-saving positioner elevates and rotates pallets with ease. Use in repacking, unloading and assembly areas. Full 360 turntable top gives access from all angles. Pneumatic airbag system automatically maintains height as load weight changes. Fill airbag with shop air or a compressor - Does not need constant air source to operate. SHIPS ASSEMBLED VIA MOTOR FREIGHT STATIONARY TILTING LIFT TABLE Tilts to a 45 angle for immediate access to parts and heavy bins. Retaining lip keeps bins and containers in place while tilted. Foot pump hydraulically raises platform. Fingertip lever to lower. Polyurethane casters: 2 swivel with brake, 2 rigid. MOBILE USE WITH FORKLIFT EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT. Standard Double Scissor Double Scissor table lifts higher for easier shelf stocking. MODEL NO. PLATFORM L x W CAPACITY (LBS.) HEIGHT LOWERED HEIGHT RAISED WHEEL DIAMETER WT. (LBS.) PRICE EACH H-5443 32 x 24" 660 13 1 /2" 31 1 /2" 5" 189 $739 MODEL NO. PLATFORM DIAMETER CAPACITY (LBS.) HEIGHT LOWERED HEIGHT RAISED WT. (LBS.) PRICE EACH H-1820 43 5 /8" 4,500 9 1 /2" 30 1 /2" 377 $2,349 MODEL NO. PLATFORM L x W CAPACITY (LBS.) HEIGHT LOWERED HEIGHT RAISED WHEEL DIAMETER WT. (LBS.) PRICE EACH H-1485 27 x 18" 330 8 3 /4" 29" 4" 101 $319 H-1486 32 x 20" 660 11" 35" 5" 165 399 H-1487 1,100 187 489 H-1783 40 x 20" 1,760 16 1 /2" 39 1 /2" 6" 254 649 H-1784 36 x 20" 770 13 3 /4" 51" 5" 223 $619 MODEL NO. PLATFORM L x W CAPACITY (LBS.) HEIGHT LOWERED HEIGHT RAISED MOTOR HP WT. (LBS.) PRICE EACH H-3934 48 x 28" 2,000 8 1 /2" 38 1 /2" 1/2 402 $2,529 H-3935 48 x 36" 416 2,599

Previous Page
Next Page