Fall Winter US 2016 Page 392 Warehouse Supplies

392 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STRADDLE STACKERS Go where forklifts can't. Use in small warehouses and loading docks. Push stacker into position. Use motor to raise and lower forks. 24" load center accommodates pallets up to 48". Legs adjust from 36 1 /2 to 48 1 /2". 2 hours service per charge. Rechargeable battery with built-in charger. 7" polyurethane rear swivel casters. 5" polyurethane front rigid casters. 180 steering arc. 58" turning radius. SHIPS ASSEMBLED VIA MOTOR FREIGHT ELECTRIC PALLET TRUCKS Effortlessly move heavier loads with these quiet, self-propelled trucks. Load and unload delivery and transfer trucks. Push-button lift controls and forward/reverse thumb wheels on an ergonomic handle. Reverse safety switch keeps operator safe. Maintenance-free batteries with charger. Polyurethane wheels. 180 steering arc. H-4709 - 4 1 /2 hours service per charge. Compact design moves easily in narrow warehouse and retail aisles. 3 to 7 1 /2" lift range. H-4710 - 6 hours service per charge. Deluxe workhorse for continuous dock work and large warehouses. 3 1 /4 to 8" lift range. SHIPS ASSEMBLED VIA MOTOR FREIGHT BIG JOE SEMI-ELECTRIC Fully Powered Stackers, see uline.com SCISSOR LIFT TRUCKS Manually raise open-bottom pallets to proper working height. Support legs deploy automatically to ensure operator safety. Automatically slows lowering speed to prevent damage with heavy loads. SHIPS ASSEMBLED VIA MOTOR FREIGHT *Fits into narrow pallets Use with open- bottom pallet H-990 H-4709 H-5439 STANDARD Tight, 210 steering arc for easy maneuvering. 2,200 lb. capacity. HEAVY DUTY Durable single-piston design. 180 steering arc. 3,000 lb. capacity. MODEL NO. FORK SIZE L x W LOAD CAPACITY HEIGHT LOWERED HEIGHT RAISED WHEEL DIAMETER WT. (LBS.) PRICE EACH H-5439 42 x 9 - 28" 2,200 lbs. 2 1 /8" 63" 7" / 5" 992 $2,595 H-5440 137" 1,125 2,995 MODEL NO. DESCRIPTION FORK SIZE L x W LOAD CAPACITY HEIGHT LOWERED HEIGHT RAISED WHEEL DIAMETER WT. (LBS.) PRICE EACH H-1785 Standard 45 x 27" 2,200 lbs. 3 1 /2" 31 1 /2" 7" / 3" 254 $699 H-2507* 45 x 21" 238 H-5441 Heavy Duty 46 x 27" 3,000 lbs. 3 1 /2" 31 1 /2" 7" / 3" 292 825 H-5442* 46 x 21" 282 MODEL NO. FORK SIZE L x W LOAD CAPACITY DRIVE MOTOR WHEEL DIAMETER WT. (LBS.) PRICE EACH H-4709 45 x 27" 3,000 lbs. .65 kw DC 8" / 2 3 /4" 489 $3,590 H-4710 4,500 lbs. .90 kw AC 9" / 3" 1,136 5,150

Previous Page
Next Page