Fall Winter US 2016 Page 383 Safety

Shipping Supply Specialists PHONE 1-800-295-5510 383 FLUORESCENT PEDESTRIAN SIGNS Jumbo fluorescent signs can't be missed. In fact, they are everywhere! Clearly designate all pedestrian crosswalks. Visible from 1,500 feet at night with diamond grade reflective surface. Corrosion-resistant aluminum lasts for up to 12 years. Pre-drilled for fast, easy mounting. Hardware included. CROSSWALK SIGNS Meets MUTCD Standards SUPPLEMENTAL SIGNS Meets MUTCD Standards H-6585/H-6589 H-6586/H-6590 H-6592 H-6596 H-6595 H-6593 H-6594 HANDHELD TRAFFIC SIGN Must-have for crossing guards, road crews and parking attendants. Double-Sided - Stop and Slow. Reflective. 9" poly-grip handle. 6" lettering height. Meets MUTCD Standards U-CHANNEL POSTS Heavy-duty steel. Galvanized or green baked enamel finish resists corrosion. Meets MUTCD Standards SPECIFY: Silver Galvanized Green Steel SHIPS VIA MOTOR FREIGHT MODEL NO. LENGTH DESCRIPTION PRICE EACH 1 3 5+ H-4585 6 ft. U-Channel Post $31 $29 $27 H-1662 8 ft. U-Channel Post 38 36 34 H-4586 10 ft. U-Channel Post 50 47 44 Must use both signs together if used in front of a crosswalk. H-6587/H-6591 H-6598 H-6599 TRAFFIC WARNING SIGNS Take no chance. Warn drivers of dangerous curves, medians, bridges and obstructions. High-intensity prismatic finish. Reflective for day/night visibility. Visible from 1,000 feet. Three times brighter than engineer-grade signs. Corrosion-resistant aluminum lasts 10 years. Mounting hardware included. Pre-drilled holes. CHEVRON SIGNS Meets MUTCD Standards OBJECT MARKER SIGNS Meets MUTCD Standards H-6584/H-6588 MODEL NO. SIZE W x H WT. (LBS.) PRICE EACH 1 3+ H-4587 18 x 18" 2 $52 $49 2-SIDED H-6597 H-6600 MODEL NO. DESCRIPTION SIZE W x H THICK- NESS PRICE EACH 1 3 5+ H-6584 Pedestrian Crossing 30 x 30" 1/12" $135 $130 $125 H-6585 School Crossing H-6586 Bicycle Crossing H-6587 Watch for Pedestrians H-6588 Pedestrian Crossing 36 x 36" 1/12" 185 180 175 H-6589 School Crossing H-6590 Bicycle Crossing H-6591 Watch for Pedestrians MODEL NO. DESCRIPTION SIZE W x H THICK- NESS PRICE EACH 1 3 5+ H-6592 Ahead 24 x 12" 1/12" $54 $52 $50 H-6593 Left Arrow H-6594 Right Arrow H-6595 School 24 x 8" 1/12" 40 38 36 H-6596 Ped Xing MODEL NO. DESCRIPTION SIZE W x H THICK- NESS PRICE EACH 1 3 5+ H-6597 Chevron 18 x 24" 1/12" $39 $37 $35 MODEL NO. DESCRIPTION SIZE W x H THICK- NESS PRICE EACH 1 3 5+ H-6598 Left 12 x 36" 1/12" $39 $37 $35 H-6599 Center H-6600 Right

Previous Page
Next Page