Fall Winter US 2016 Page 381 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 381 GLUTTON RECEPTACLE Rugged construction. For indoor or outdoor use. Sanitary. Hands-free rain shield avoids cross contamination. Heavy-duty polyethylene resists denting, bending or cracking. Withstands extreme temperatures - steam cleaning to sub-zero. SPECIFY LID COLOR: Red or Brown ECO-FRIENDLY TRASH LINERS Puncture-resistant "green" liners are tough enough for industrial use. Meet many state and local standards for "green" purchasing. 80% recycled resins. Star seal bottom. Complete line of Trash Liners, see pages 364-367 STORAGE SHEDS Organize your equipment and supplies indoors or outdoors. Weather-resistant plastic won't rust or rot. Interlocking panels assemble in less than 30 minutes. Flooring included. Keeps out moisture and dirt. Doors can be padlocked. Shelves available, see uline.com SHIPS UNASSEMBLED VIA MOTOR FREIGHT RUBBERMAID MODEL NO. DESCRIPTION CAPACITY (CU. FT.) SIZE W x D x H WT. (LBS.) PRICE EACH 1 2+ H-1229 Jumbo 52 52 x 30 x 82" 120 $419 $399 H-1230 Slim Jim 17 30 x 25 x 72" 55 229 219 JUMBO Holds maintenance equipment, brooms and shovels. Wall anchors support shelves and pegboard. SLIM JIM Grid floor keeps brooms and mops in place. Supports up to 4 shelves. MODEL NO. DIMENSIONS W x H CAPACITY (GALLON) MIL QTY./ CTN. PRICE PER CARTON 1 3 6+ S-19886 40 x 46" 40-45 1.5 100 $46 $44 $42 S-19887 36 x 58" 44-55 48 46 44 S-19888 39 x 58" 55-60 53 51 49 RANGER RECEPTACLES Dependable in the roughest weather conditions. Pedestal base for stability and security. 4-way entry - No excuse not to pitch your trash! 2-way entry - Swing doors keep trash and odors inside container. RUBBERMAID SHIPS VIA MOTOR FREIGHT SPECIFY COLOR: Beige or Black MODEL NO. DESCRIPTION CAPACITY SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2459 4-Way 45 Gallon 25 x 25 x 42" 38 $399 $379 H-2460 2-Way 43 429 409 HEXAGON RECEPTACLE They're everywhere - office buildings, movie theaters, malls and gas stations. Economical, large-capacity receptacle for high-traffic areas. Tough polyethylene won't rust, dent, chip or fade. Lift-off lid with 9 1 /2" hexagon opening. MODEL NO. DESCRIPTION CAPACITY SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2184 Glutton 56 Gallon 26 x 23 x 44" 31 $360 $345 LINEAR LOW DENSITY RUBBERMAID MODEL NO. DESCRIPTION CAPACITY SIZE DIAM. x H WT. (LBS.) PRICE EACH 1 3 6+ H-6569 Hexagon 45 Gallon 22 x 30" 14 $131 $125 $119

Previous Page
Next Page