Fall Winter US 2016 Page 378 Facilities Maintenance

378 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHIPS UNASSEMBLED VIA MOTOR FREIGHT FOLDING PICNIC TABLE SHIPS UNASSEMBLED VIA MOTOR FREIGHT Stores easily when the snow flies. Three- season seating. Folds to 4" thickness for convenient storage and transport. Sturdy, polyethylene with powder-coated steel frame. UV-protected, weather and rust resistant. SWING-OUT PICNIC TABLE SHIPS UNASSEMBLED VIA MOTOR FREIGHT Easy in, easy out with unique swinging benches. Easily accommodates wheelchairs and people of all sizes. Black powder-coated steel frame. UV-protected polyethylene seats and top. Round edges. ECONOMY DELUXE ECONOMY DELUXE WOODEN PICNIC TABLES All-American classic. For parks, walking paths and picnic areas. Made in the USA. Pressure-treated 2 x 6' pine boards resist termites, fungus and rot. Rust-resistant hardware included. Deluxe - No splintering or rough edges. Pre-sanded finish. Easily paint or stain. RECYCLED PLASTIC PICNIC TABLE Lasts forever. For city parks and outdoor venues. UV-protected plastic planks never need sealing, painting or staining. 2 3 /8" galvanized steel frame. Planks won't warp, crack or splinter. Withstands the harshest weather. Most graffiti cleans right off. DROP SHIPS IN 1 DAY FROM KS UNASSEMBLED VIA MOTOR FREIGHT MOUNTING HARDWARE INCLUDED STEEL FRAME PICNIC TABLES Heavy-duty beast! Tough enough for camps and shelters. MOUNTING HARDWARE INCLUDED Pressure-Treated Stained Replacement planks available on uline.com SHIPS UNASSEMBLED VIA MOTOR FREIGHT Pressure-treated 1 /2 x 9" pine boards resist termites, fungus and rot. 2 3 /8" galvanized steel frame. MAINTENANCE FREE Choose from pressure-treated or attractive redwood stained pine. MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-6102 6' A-Frame 72 x 59 x 28" 216 $229 $209 H-6577 8' A-Frame 95 x 59 x 28" 239 349 319 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5870 6' Recycled 72 x 60 x 29" 230 $700 $650 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2999 6' A-Frame 72 x 59 x 28" 216 $179 $159 H-5163 8' A-Frame 95 x 59 x 28" 239 279 249 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5164 6' Folding 72 x 57 x 29" 85 $299 $279 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5871 44" Swing-out 72 x 72 x 29" 76 $289 $269 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-4405 6' Pressure-Treated 72 x 60 x 29" 240 $459 $429 H-6578 6' Stained 499 469

Previous Page
Next Page