Fall Winter US 2016 Page 375 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 375 MESSAGE CENTERS Post instructions, directories or maps at parks or on camp trails. Shatter-proof clear plastic windows with lock. Thick 1/4" corkboard. Recycled plastic frame and posts are weather and graffiti resistant. SHIPS VIA MOTOR FREIGHT SPECIFY COLOR: Cedar Green CONVERTIBLE BENCH Very comfortable bench! Allows you to prepare for picnics with a quick pull of a lever. Easy one-man operation. UV-protected polystyrene planks won't fade or rot. Powder-coated steel frame. SHIPS UNASSEMBLED VIA UPS DOG WASTE SYSTEM Attractive, low maintenance, vandal-proof choice for parks and recreation areas. Recycled plastic won't rot, crack or corrode. Sign: Reminds owners to clean up after Fido. Dispenser: Locking top prevents theft. Holds 2 boxes of bags. Receptacle: Easy-to-open lid is secured with cable. Includes rigid plastic liner. 10 gallon capacity. THE BIG EIGHT Seat 8 comfortably! Recycled plastic planks won't rot or crack. Galvanized steel frame with black powder-coat finish. SPECIFY COLOR: Cedar Green Gray DROP SHIPS IN 1 DAY FROM KS UNASSEMBLED VIA MOTOR FREIGHT SYSTEM WASTE BAGS RECEPTACLE LINER BAGS Sign Dispenser *Mounting hardware included Two benches create a picnic table. MODEL NO. STYLE QTY./ CTN. PRICE/CTN. 1 3+ S-21319 Uline 2,000 $75 $55 S-15585 Dogipot 92 72 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5942 Sign 12 x 18" 2 $28 $26 H-5943* Dispenser 9 x 5 x 12" 7 145 135 H-5944* Receptacle 17" Diam. x 19" H 19 375 355 H-5945 7 ft. Recycled Plastic Post 25 125 120 S-20825 Liner 200 $105 $85 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE PER BENCH 1 3+ H-5947 56" Convertible 56 x 32 x 36" 73 $259 $239 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-2856 Sign Only 38 x 5 x 29" 53 $369 $349 H-2857 Sign w/ Posts 43 x 5 x 100" 124 599 569 PLAZA BENCH Beauty and brawn! Recommended for schools, atriums and recreational areas. Recycled plastic planks never need sealing, painting or staining. Won't rot or corrode. Smooth, contoured seat and backrest for extra comfort. Powder-coated cast aluminum frame resists rust. SHIPS UNASSEMBLED VIA UPS MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-4337 6' Metal Frame 72 x 24 x 30" 140 $749 $699 Mounting hardware included DELUXE Large 36" benches. MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-5946 48" Square 76 x 76 x 30" 250 $875 $825 H-5946-HDWR Mounting Hardware $20 each

Previous Page
Next Page