Fall Winter US 2016 Page 374 Facilities Maintenance

374 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 TRASH PICKERS CORELESS TRASH LINERS LINEAR LOW DENSITY Carry a roll wherever you go - on the job site, tailgating or backyard BBQ. Handles heavy items and sharp corners without tearing. Packed 10 bags per roll in a dispenser box. Star seal bottom. SPECIFY COLOR: Black or Clear Hardware included MODEL NO. SIZE W x H CAPACITY MIL STRENGTH QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 3 6+ S-21329 40 x 46" 40-45 Gallon 1.5 Heavy 100 18 $51 $49 $47 S-21330 36 x 58" 44-55 Gallon 17 53 51 49 S-21331 39 x 58" 55-60 Gallon 1.5 Heavy 100 23 59 57 55 S-21332 2 30 77 75 73 MODEL NO. SIZE W x D x H CAPACITY QTY./ CTN. PRICE/CARTON 1 6+ S-13523 16 x 12 x 35" 30 Gallon 60 $43 $41 STANDARD PATIO HEATERS Extend your outdoor seating season with cozy, portable warmth. Bronze powder-coated steel base. Stainless steel top. Automatic shut-off if tipped over. Patio - Heats 175 sq. ft. with 20 lb. propane tank. Includes height-adjustable table. Tabletop - Heats 30 sq. ft. with 1 lb. propane cylinder. FREE OFFER Free Tabletop Heater upon request with any Uline order of $2,500 or more. TABLETOP DOUBLE PATIO SHIPS UNASSEMBLED VIA UPS MODEL NO. DESCRIPTION DIMENSIONS W x D x H BTU WT. (LBS.) PRICE EACH 1 3+ H-5839 Patio 33 x 33 x 87" 41,000 40 $219 $189 H-5221 Tabletop 13 x 21 x 38" 11,000 17 $130 each For outdoor use. Propane tank not included. MODEL NO. DESCRIPTION GRIPPER CAPACITY PRICE EACH 1 3+ H-1863 32" Standard 5 lbs. $21 $20 H-2896 36" Deluxe 10 lbs. 35 33 H-6579 96" Pro 10 lbs. 99 93 Make trash cleanup easy on your back. Standard - Rubber grippers. Deluxe - Magnetic tip. Nifty Nabber Trigger Grip with 360 rotating head. Pro - Extra-long 96" reach for trees and gutters. LAWN/LEAF BAGS Collect lawn clippings, leaves and yard waste in self-standing sturdy bags. Holds up to 50 lbs. Heavy-duty 2-ply kraft paper. Biodegradable. Compostable. OUTDOOR PARK GRILLS Barbecue delicious brats, hot dogs or hamburgers. Anti-theft grate with 4 adjustable heights delivers the perfect heat. Grill rotates to deflect wind. Rust resistant. Post for permanent installation. SHIPS VIA MOTOR FREIGHT MODEL NO. DESCRIPTION SIZE L x W x H GRILLING SURFACE WT. (LBS.) PRICE EACH 1 3+ H-4419 Standard 15 x 20 x 10" 300 sq. in. 80 $239 $219 H-6580 Double 30 x 20 x 10" 600 sq. in. 138 449 419

Previous Page
Next Page