Fall Winter US 2016 Page 368 Facilities Maintenance

368 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CONTAINERS LIDS RUBBERMAID USDA compliant. NSF certified. CONTAINERS LIDS Sold separately, see uline.com H-3493 H-3492 USDA compliant. NSF certified. WASTE CONTAINERS Industrial strength. Uline value. Recommended for offices, schools and your outdoor events. All plastic. Won't dent or crack. Built-in handles for easy lifting. Nestable when empty. THIN CONTAINER SQUARE BRUTE CONTAINERS 14% bigger. Large-capacity container fits neatly in corners and along walls. Heavy-duty plastic construction resists denting, bending and cracking. Molded-in nesting handles fit securely for side-by-side use. Snap-shut lid protects dry goods or seals trash. Controls odors. DOLLY Square Dolly SPECIFY COLOR: Red Yellow Black Gray Blue White Space-saving shape for tight areas. Recommended for bars, kiosks and checkouts. Tough plastic won't crack or dent. Seamless design is easy to clean. Use indoors or out. Compatible with Slim Jim lids, see below. SPECIFY COLOR: Black Gray Blue H-4199 32 Gallon 1 x 22" 3 $10 $9 $8 H-4200 44 Gallon 1 x 24" 3 16 15 14 H-4201 55 Gallon 2 x 26" 4 23 22 21 MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 5+ H-3492 28 Gallon 21 x 21 x 22" 10 $44 $42 $40 H-3493 40 Gallon 23 x 23 x 29" 14 62 60 58 H-3498 Square Dolly 17 x 17 x 6" 6 $74 $72 $70 SPECIFY COLOR: Gray White SLIM JIM CONTAINER Slim and trim to save space. Handle design holds liners securely. Vented side channels for easy liner removal. DELUXE SLIM JIM LIDS H-1633 Swing Top 3 $38 $36 $34 H-1634* Can/Bottle H-1864* Paper 1 SPECIFY COLOR: Beige Black Gray Black, Beige, Gray or Blue *Blue or Green H-1633 H-1634 H-1864 MODEL NO. DESCRIPTION SIZE H x D WT. (LBS.) PRICE EACH 1 3 5+ H-3687 32 Gallon 27 x 22" 9 $27 each any quantity H-3688 44 Gallon 31 x 24" 14 $43 $41 $39 H-3689 55 Gallon 33 x 26" 18 $62 each any quantity MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-5148 23 Gallon 20 x 11 x 30" 8 $40 each any quantity RUBBERMAID MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3 6+ H-2894 23 Gal. Vented 22 x 11 x 30" 8 $50 each any quantity

Previous Page
Next Page