Fall Winter US 2016 Page 365 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 365 THICKER, STRONGER BAGS 50 GALLON LINEAR LOW DENSITY 6-7 GAL. TRASH LINERS Don't "mess" with lightweight, flimsy bags. Premium linear low density - Provides excellent puncture and tear resistance. Handles heavy items and sharp corners without tearing. Strongest bags on the market - Made with premium resins. ULINE Extra Heavy Bags are over 45% thicker than Sure Sak liners. Star seal bottom. INDUSTRIAL PUNCTURE RESISTANT STANDARD STRENGTH - General purpose use - For light to medium trash loads. MEDIUM STRENGTH - For paper and void fill. HEAVY STRENGTH - For boxes, wood and heavier scraps. EXTRA HEAVY STRENGTH - For your heaviest warehouse trash. BLACK - Hides bag contents. 8-10 GAL. 20-30 GAL. 33 GAL. 40-45 GAL. 55 GAL. 60 GAL. TRASH CAN WITH WHEELS Mobile and able to travel to many areas. Hinged plastic lid controls trash and odors. 8" wheels, 50 gal. 10" wheels, 65/95 gal. Large capacity, stable in high winds and uneven surfaces. *See page 367 SHIPS VIA MOTOR FREIGHT SPECIFY COLOR: Gray or Yellow RUBBERMAID MODEL NO. SIZE L x W x H CAPACITY WT. (LBS.) PRICE EACH RECOMMENDED BAG 1 3+ H-1107 30 x 24 x 40" 50 Gallon 25 $120 $111 S-10331* H-1578 32 x 25 x 45" 65 Gallon 34 192 177 S-12615 H-1579 37 x 29 x 46" 95 Gallon 39 214 199 S-12615 MODEL NO. DIMENSIONS W x H CAPACITY MIL STRENGTH QTY./ CTN. PRICE PER CARTON LBS./ CTN. BLACK CLEAR 1 3 6+ S-15533 S-7314 24 x 23" 6-7 Gallon .75 Standard 500 $43 $41 $39 14 S-15534 S-3367 1.2 Medium 250 36 34 32 11 S-15535 S-3368 1.5 Heavy 250 42 40 38 14 S-11673 S-7315 24 x 30" 8-10 Gallon .75 Standard 500 53 51 49 18 S-11674 S-6999 1.2 Medium 250 44 42 40 15 S-11675 S-7000 1.5 Heavy 250 52 50 48 18 S-13575 S-13571 24 x 33" 12-16 Gallon 1.2 Medium 250 46 44 42 17 S-13576 S-13572 1.5 Heavy 54 52 50 21 S-11676 S-7681 30 x 36" 20-30 Gallon 1.2 Medium 250 60 58 56 22 S-11677 S-7682 1.5 Heavy 71 69 67 28 S-15536 S-7316 33 x 39" 33 Gallon .75 Standard 250 46 44 42 16 S-5104 S-2052 1.2 Medium 250 69 67 65 26 S-5105 S-2053 1.5 Heavy 250 80 78 76 32 S-5106 S-3901 2.5 Extra Heavy 100 59 57 55 22 S-5107 S-3369 40 x 46" 40-45 Gallon 1.2 Medium 100 43 41 39 15 S-5108 S-3370 1.5 Heavy 52 50 48 19 S-5109 S-5112 2.5 Extra Heavy 80 78 76 32 S-5110 S-2054 36 x 58" 44-55 Gallon 1.2 Medium 100 46 44 42 17 S-5111 S-2055 1.5 Heavy 54 52 50 21 S-3528 S-3529 2.5 Extra Heavy 87 85 83 35 S-15537 S-15538 38 x 58" 55-60 Gallon 2.0 Heavy 100 77 75 73 29 S-11678 S-15539 2.5 Extra Heavy 75 71 69 67 28 S-13577 S-13573 39 x 58" 55-60 Gallon 1.5 Heavy 100 60 58 56 24 S-13578 S-13574 2.5 Extra Heavy 75 72 70 68 29 S-12615 S-15540 58 x 62" 95 Gallon 2.5 Extra Heavy 50 80 78 76 30 S-12614 S-15541 63 x 50" 96 Gallon 71 69 67 26

Previous Page
Next Page