Fall Winter US 2016 Page 347 Janitorial

Shipping Supply Specialists PHONE 1-800-295-5510 347 BATH AND HAND TOWELS Unmatched quality, hand-picked by Uline. Housekeeping Cart, see uline.com STANDARD BABY CHANGING STATIONS A necessity for family-friendly restrooms in restaurants, stores and public buildings. Safety strap holds baby securely. Easy-to-clean, antimicrobial finish. Built-in liner dispenser and hook for diaper bags and purses. CHANGING STATION ADA Approved LINERS MODEL NO. DESCRIPTION SIZE WEIGHT/ DOZEN QTY./ CASE PRICE PER CASE 1 2 3+ S-21282 Wash Cloth 12 x 12" 1.0 lb. 48 $40 $38 $36 S-20674 Hand 16 x 27" 3.0 lbs. 24 50 48 46 S-20675 Bath 24 x 50" 10.5 lbs. 12 74 71 68 PREMIUM S-21283 Wash Cloth 13 x 13" 1.5 lbs. 48 $60 $58 $56 S-20676 Hand 16 x 30" 5.75 lbs. 24 98 94 90 S-20677 Bath 27 x 54" 17.0 lbs. 12 149 142 135 MODEL NO. DESCRIPTION SIZE QTY./ CASE PRICE PER CASE 1 2+ S-12983 Liners 13 x 18" 500 $55 $52 COLLAPSIBLE BASKET TRUCKS Collect and transport towels and linens. Folds to 7" wide for easy storage in closets. Removable, washable vinyl liner won't puncture or tear. 3" non-marking swivel casters with bumper guards. EASY ASSEMBLY. SHIPS VIA UPS. H-5038 - Two 4-bushel compartments for sorting. GRAB BARS Add safety and support to restroom stalls and shower walls. RUBBERMAID HIGH CHAIR Provide a seat at the table for your youngest guests. Used in every restaurant, caf and diner. Easy-to-clean polypropylene with antimicrobial protection. Fits under standard height tables. Stackable. 18-gauge stainless steel. Smooth satin finish. 1 1 /2" diameter. Bar extends 3" from wall. Meets ADA requirements when installed into structural blocking or with H-6486 Fastener (see uline.com). EASY ASSEMBLY. SHIPS VIA UPS. RUBBERMAID ANSI COMPLIANT Standard - Durable poly-cotton blend. Premium - Luxurious. 100% Cotton. Meets ASTM 404-99 Safety Standards SPECIFY COLOR: Black or Gray MODEL NO. OVERALL DIMS. L x W x H CAPACITY WT. (LBS.) PRICE EACH BUSHEL CU. FT. LBS. 1 3+ H-5037 36 x 24 x 34" 8 10 220 22 $165 $159 H-5038 (2) 4 (2) 5 190 180 MODEL NO. DESCRIPTION PRICE EACH 1 3 6+ H-6483 18" Straight $25 $24 $23 H-6484 36" Straight 35 34 33 H-6485 42" Straight 39 38 37 MODEL NO. DESCRIPTION SIZE W x L x H WT. (LBS.) PRICE EACH 1 3+ H-6493 High Chair 24 x 24 x 30" 17 $149 $139 MODEL NO. DESCRIPTION CLOSED DIMS. L x H x W OPEN WIDTH PRICE EACH 1 2+ H-1669 Horizontal Station 35 x 22 x 4" 23" $299 $289 H-6482 Vertical Station 22 x 36 x 5" 35"

Previous Page
Next Page