Fall Winter US 2016 Page 344 Janitorial

344 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 RUBBERMAID JANITOR CARTS STANDARD HIGH-CAPACITY Additional Carts, see uline.com Popular, well-designed cart seems to be everywhere. Large capacity: 3 shelves, hooks and holders for all cleaning equipment. Bottom shelf easily accommodates Bucket (H-869) or 32 gallon Brute Container (H-1045). Ease of use: 8" non- marking rear wheels, 4" swivel wheels in front. 40% more storage. Extra-large capacity: 3 larger shelves, two 10 quart caddies, grips for mops and brooms. Bottom shelf securely holds Bucket (H-869) or 44 gallon Brute Container (H-1046). Ease of use: 8" non- marking rear wheels, 4" swivel wheels in front. SPRAY BOTTLES Tough plastic bottles marked with ounce and milliliter measurements. Standard blue nozzle included. Sprayers adjust from fine to steady stream. REPLACEMENT NOZZLES Color code your cleaning solutions. Standard: Adjust from fine mist to steady stream. Deluxe: Over 2 times the output. Molded 3-finger comfort trigger. Won't leak, even during shipping. SPECIFY COLOR: Red, White or Blue STANDARD LEAK- PROOF *Blue only DELUXE COLORED SPRAY BOTTLES Color code your cleaners. Gripper neck. Recommended for industrial, janitorial and household use. Standard white nozzle included. SPECIFY COLOR: Red, White or Blue CHEMICAL RESISTANT SPRAY BOTTLE Use with weed killers, pesticides and strippers. Super-charged nozzle sprays three times more than standard nozzles. Graduated scale for easy mixing and diluting. 5 YEAR WARRANTY SPRAYMASTER MODEL NO. DESCRIPTION DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-1336 Standard 22 x 46 x 38" $178 $167 38 S-15827 Replacement Bag 10 x 16 x 30" 60 57 2 MODEL NO. DESCRIPTION DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-3457 High-Capacity 22 x 50 x 44" $295 $285 50 S-18403 Replacement Bag 12 x 15 x 33" 62 59 3 MODEL NO. DESCRIPTION SIZE OUTPUT (mL) NOZZLES/ PACK PRICE EACH (MIN. 6) 6 12+ S-15859 Standard 16 oz. .9 6 $1.10 $1.00 S-15860 24 oz. S-15861 32 oz. S-17986* Deluxe 24 oz. 2.2 6 2.95 2.75 S-17987* 32 oz. MODEL NO. SIZE OUTPUT (mL) BOTTLES/ CASE PRICE EACH (MIN. 6) 6 12+ S-11686 16 oz. .9 6 $1.95 $1.75 S-7272 24 oz. S-7273 32 oz. MODEL NO. SIZE OUTPUT (mL) BOTTLES/ CASE PRICE EACH (MIN. 6) 6 12+ S-18404 24 oz. .9 6 $2.05 $1.85 MODEL NO. SIZE OUTPUT (mL) BOTTLES/ CASE PRICE EACH (MIN. 3) 3 6+ S-16187 32 oz. 3.0 3 $8.50 $8.00

Previous Page
Next Page