Fall Winter US 2016 Page 341 Janitorial

Shipping Supply Specialists PHONE 1-800-295-5510 341 2,000 mL MODEL NO. USE DESCRIPTION REFILLS/ CASE PRICE PER REFILL 2 4+ S-18401 Moisturizing Deluxe Lotion Soap 4 $21 $19 S-18402 Antimicrobial Ultra Mild Lotion Soap 22 20 H-3447 Dispenser $16 ea. 2+/$15 ea. GOJO SOAP DISPENSERS / REFILLS Multi-Green - Non-abrasive scrubbing particles. For light to medium dirt. Pink and Klean Skin Cleanser - Cleans gently, rinses clean. Shower Up - Spa-quality body wash/shampoo for fitness centers. Power Gold - Fast-acting removal of the heaviest grease, tar and oil. Supro Max - Removes tough or sticky soils with gentle scrubbers. Natural Orange Pumice - Added grit cuts into dirt and grease. Cherry Gel Pumice - Gel with grit cuts through grime. Pleasant scent. Enriched Lotion Soap - Gentle, natural soap with moisturizers. Natural Orange Smooth - Lotion cleaner for medium dirt and grease. Lotion Skin Cleanser Soap - Mild cleaning lotion soap for general use. Gold and Klean Antibacterial - Kills germs, ultra mild, gentle on skin. Rich Pink Antibacterial - Antibacterial soap. REFILLS 11 x 6 x 5" 17 x 6 x 6" 21 x 9 x 7" H-1175 800 mL Dispenser - One hand operation. Compact dispenser fits into small spaces. Single setting portion control. H-3043 2,000 mL Dispenser - Heavy-duty bag-in-a-box dispenser with one hand push operation. Three portion control settings. H-3044 5,000 mL Jumbo Dispenser - Large capacity for high traffic areas. Three portion control settings. 533 Applications per cartridge 1,000 Applications per cartridge 2,500 Applications per cartridge GOJO MAXIMUM CAPACITY DISPENSER / REFILLS NXT REFILLS Deluxe Lotion Soap with Moisturizer - Luxurious, gentle. Contains vitamins A and E. Ultra Mild Antimicrobial Lotion Soap - Combines gentle washing and germ killing. H-3447 2,000 mL Dispenser - Half the size, twice the capacity. One hand operation. Single setting portion control. 1,333 Applications per cartridge 11 x 7 x 5" 800 mL 2,000 mL PRO 5,000 mL PRO MODEL NO. USE DESCRIPTION REFILLS/ CASE PRICE PER REFILL REFILLS/ CASE PRICE PER REFILL REFILLS/ CASE PRICE PER REFILL 2 12+ 2 4+ 2 4+ S-12816 General Purpose Multi-Green 12 $14 $12 4 $27 $25 2 $52 $50 S-10499 Pink and Klean Skin Cleanser 6 4 N/A S-20086 Shower Up Soap and Shampoo N/A 21 19 40 38 S-17275 Power Gold N/A 30 28 57 55 S-17276 Supro Max N/A 30 28 57 55 S-7293 Natural Orange Pumice N/A 24 22 45 43 S-19369 Cherry Gel Pumice N/A 30 28 57 55 S-12815 Moisturizing Enriched Lotion Soap 12 11 9 4 N/A S-17277 Natural Orange Smooth N/A 24 22 N/A S-17278 Lotion Skin Cleanser Soap 8 6 N/A S-10500 Antibacterial Gold and Klean Antibacterial 12 8 6 4 N/A 2 N/A S-7719 Rich Pink Antibacterial N/A 17 15 33 29 Dispensers H-1175 $18 ea. 2+/$16 ea. H-3043 $18 ea. 2+/$16 ea. H-3044 $23 ea. 2+/$21 ea.

Previous Page
Next Page