Fall Winter US 2016 Page 31 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 31 275 LB. DOUBLE WALL BOXES Double the protection of a 200 lb. test box. Protects your valuable fragile items. Use when extra stacking strength is needed. UPS recommended weight capacity up to 80 lbs. 275 lb. Single Wall - Extensive selection in box chart pages 5-27. PREMIUM 500 LB. DW BOXES, SEE PAGE 38 S-4740 S-16463 1/4" THICK SHIPS VIA MOTOR FREIGHT CONTINUED FROM PAGE 30 COMPLETE LINE OF 275 LB. DOUBLE WALL BOXES, SEE ULINE.COM MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. WT./ BNDL. 25 100 250 500 1,000+ S-16458 22 x 18 x 16" $5.02 $4.65 $4.31 $4.04 $3.93 10 / 90 39 lbs. S-20411 22 x 22 x 12" 5.53 5.00 4.71 4.32 4.10 10 / 90 43 lbs. S-4798 22 x 22 x 22" 6.61 6.17 5.86 5.49 5.15 10 / 90 53 lbs. S-21029 24 x 12 x 8" 2.98 2.78 2.58 2.34 2.12 15 / 180 32 lbs. S-4843 24 x 12 x 12" 2.33 2.33 2.33 2.33 2.33 15 / 180 37 lbs. S-16459 24 x 14 x 14" 3.97 3.58 3.40 3.10 2.94 10 / 90 30 lbs. S-18925 24 x 16 x 8" 3.78 3.52 3.27 3.07 2.86 15 / 180 42 lbs. S-20412 24 x 16 x 12" 4.31 3.94 3.70 3.44 3.23 10 / 90 33 lbs. S-15041 24 x 16 x 16" 4.74 4.28 4.05 3.72 3.51 10 / 90 36 lbs. S-21032 24 x 18 x 6" 3.76 3.39 3.19 2.94 2.77 15 / 180 44 lbs. S-11255 24 x 18 x 12" 4.66 4.20 3.97 3.64 3.44 10 / 90 35 lbs. S-4958 24 x 18 x 18" 5.56 4.97 4.71 4.33 4.11 10 / 90 42 lbs. S-4865 24 x 20 x 12" 5.16 4.66 4.40 4.01 3.80 10 / 90 39 lbs. S-13326 24 x 20 x 20" 6.48 5.86 5.55 5.08 4.84 10 / 90 48 lbs. S-4910 24 x 24 x 12" 6.32 5.72 5.39 4.93 4.69 10 / 90 48 lbs. S-10657 24 x 24 x 18" 7.73 7.29 7.11 6.67 6.48 10 / 90 56 lbs. S-4740 24 x 24 x 24" 5.39 5.39 5.39 5.39 5.39 10 / 90 63 lbs. S-21038 24 x 24 x 30" 9.19 8.59 8.35 7.83 7.57 5 / 90 37 lbs. S-14233 24 x 24 x 36" 9.40 8.84 8.56 8.08 7.85 5 / 90 40 lbs. S-11256 26 x 20 x 20" 6.61 6.00 5.67 5.21 4.95 10 / 90 51 lbs. S-18167 26 x 26 x 12" 7.57 7.15 6.96 6.52 6.36 10 / 90 54 lbs. S-21036 26 x 26 x 20" 9.13 8.61 8.37 7.87 7.65 10 / 90 68 lbs. S-4930 26 x 26 x 26" 10.29 9.71 9.45 8.87 8.63 5 / 90 36 lbs. S-18168 28 x 18 x 18" 6.22 5.58 5.29 4.89 4.70 10 / 90 46 lbs. S-21541 28 x 28 x 12" 8.56 8.08 7.87 7.36 7.18 10 / 90 64 lbs. S-16461 28 x 28 x 28" 11.91 11.24 10.93 10.25 9.98 5 / 90 43 lbs. S-21542 30 x 15 x 15" 5.20 4.89 4.77 4.50 4.36 10 / 90 39 lbs. S-21039 30 x 18 x 18" 6.61 6.22 6.06 5.72 5.54 10 / 90 50 lbs. S-4775 30 x 20 x 20" 7.62 7.18 6.98 6.59 6.39 10 / 90 55 lbs. S-12613 30 x 24 x 12" 7.07 6.70 6.49 6.11 5.95 10 / 90 54 lbs. S-20414 30 x 30 x 12" 9.11 8.62 8.36 7.87 7.67 5 / 90 36 lbs. S-20415 30 x 30 x 16" 9.95 9.42 9.14 8.60 8.38 5 / 90 39 lbs. S-21034 30 x 30 x 20" 11.47 10.83 10.54 9.88 9.63 5 / 90 43 lbs. S-4867 30 x 30 x 30" 13.72 12.95 12.60 11.81 11.52 5 / 90 48 lbs. S-11257 32 x 24 x 24" 8.84 8.30 8.08 7.64 7.43 5 / 90 36 lbs. S-11258 36 x 12 x 12" 4.26 3.86 3.65 3.33 3.16 10 / 90 32 lbs. S-16463 36 x 16 x 16" 6.04 5.65 5.39 5.15 4.95 10 / 90 48 lbs. S-21543 36 x 24 x 8" 6.93 6.51 6.21 5.92 5.71 10 / 90 55 lbs. S-14234 36 x 24 x 12" 7.78 7.30 6.96 6.64 6.40 5 / 90 30 lbs. S-13333 36 x 24 x 24" 9.52 8.93 8.67 8.17 7.93 5 / 90 39 lbs. S-15061 36 x 36 x 24" 16.46 15.44 14.79 14.07 13.67 5 / 90 59 lbs. S-4966 36 x 36 x 36" 21.65 20.30 19.30 18.50 17.95 5 / 90 67 lbs. S-21544 40 x 12 x 12" 4.90 4.60 4.41 4.20 4.08 10 / 90 37 lbs. S-18929 40 x 20 x 20" 9.67 9.14 8.73 8.32 8.05 5 / 90 34 lbs. S-19776 40 x 30 x 30" 16.74 15.81 15.11 14.40 13.94 5 / 90 59 lbs. S-16464 48 x 12 x 12" 5.63 5.29 5.07 4.83 4.69 10 / 90 40 lbs. S-20416 48 x 16 x 16" 8.16 7.66 7.34 6.98 6.79 10 / 90 59 lbs. S-15062 48 x 24 x 12" 9.98 9.35 8.96 8.54 8.30 5 / 90 36 lbs. S-14235 48 x 24 x 24" 13.21 12.40 11.89 11.30 10.98 5 / 90 47 lbs. S-20417 60 x 12 x 12" 8.82 8.26 7.62 7.29 6.94 5 / 180 25 lbs.

Previous Page
Next Page