Fall Winter US 2016 Page 30 Boxes

30 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 275 LB. DOUBLE WALL BOXES Double the protection of a 200 lb. test box. Protects valuable, fragile, or your heaviest items. S-4712 S-4968 PREMIUM 1/4" THICK 38% STRONGER! S-12613 IN STOCK - SHIPS TODAY S-4958 MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. WT./ BNDL. 25 100 250 500 1,000+ S-4815 8 x 8 x 8" $1.26 $1.15 $1.08 $1.01 $.96 15 / 450 12 lbs. S-4816 9 x 9 x 12 1 /2" 1.77 1.65 1.53 1.43 1.37 15 / 300 17 lbs. S-20409 10 x 10 x 6" 1.45 1.34 1.25 1.17 1.11 15 / 450 15 lbs. S-4953 10 x 10 x 10" 1.81 1.70 1.57 1.47 1.40 15 / 300 18 lbs. S-21534 12 x 9 x 9" 1.67 1.57 1.43 1.36 1.29 15 / 300 18 lbs. S-18182 12 x 10 x 10" 1.93 1.80 1.66 1.57 1.48 15 / 300 19 lbs. S-14228 12 x 12 x 6" 1.82 1.70 1.58 1.47 1.40 15 / 300 19 lbs. S-12594 12 x 12 x 8" 1.86 1.77 1.62 1.55 1.47 15 / 300 21 lbs. S-15036 12 x 12 x 10" 2.00 1.85 1.70 1.61 1.53 15 / 150 23 lbs. S-4712 12 x 12 x 12" 1.57 1.57 1.57 1.57 1.57 15 / 150 25 lbs. S-4936 12 1 /2 x 12 1 /2 x 15" 2.46 2.27 2.12 2.01 1.87 15 / 150 30 lbs. S-15037 13 x 13 x 13" 2.44 2.25 2.10 2.00 1.86 15 / 180 30 lbs. S-18920 14 x 10 x 10" 1.77 1.64 1.55 1.45 1.38 15 / 300 22 lbs. S-14229 14 x 14 x 10" 2.41 2.20 2.08 1.97 1.85 15 / 180 30 lbs. S-21535 14 x 14 x 12" 2.61 2.38 2.25 2.12 2.00 15 / 180 33 lbs. S-4786 14 x 14 x 14" 2.08 2.08 2.08 2.08 2.08 15 / 90 35 lbs. S-15050 15 x 15 x 15" 3.41 3.17 2.94 2.77 2.67 15 / 90 39 lbs. S-21536 16 x 10 x 10" 1.94 1.80 1.67 1.56 1.50 15 / 180 24 lbs. S-16517 16 x 12 x 10" 2.28 2.12 1.97 1.83 1.77 15 / 180 27 lbs. S-4788 16 x 12 x 12" 2.48 2.29 2.14 2.01 1.91 15 / 180 28 lbs. S-13308 16 x 16 x 8" 2.82 2.61 2.42 2.28 2.18 15 / 180 32 lbs. S-16518 16 x 16 x 10" 3.06 2.83 2.62 2.47 2.38 15 / 90 36 lbs. S-11253 16 x 16 x 12" 3.28 3.05 2.82 2.64 2.54 10 / 90 25 lbs. S-4774 16 x 16 x 16" 3.16 3.16 3.16 3.16 3.16 15 / 90 45 lbs. S-21537 16 x 16 x 18" 4.27 3.99 3.71 3.50 3.35 15 / 90 48 lbs. S-4896 18 x 12 x 8" 2.19 2.04 1.90 1.78 1.71 15 / 180 25 lbs. S-14230 18 x 12 x 10" 2.42 2.24 2.09 1.96 1.86 15 / 180 28 lbs. S-4725 18 x 12 x 12" 2.06 2.06 2.06 2.06 2.06 15 / 180 29 lbs. S-13313 18 x 14 x 12" 3.06 2.83 2.62 2.48 2.38 15 / 180 35 lbs. S-14231 18 x 14 x 14" 3.41 3.17 2.93 2.76 2.63 15 / 90 40 lbs. S-21538 18 x 16 x 14" 3.86 3.59 3.32 3.13 2.98 15 / 90 45 lbs. S-14232 18 x 18 x 8" 3.55 3.32 3.08 2.89 2.77 15 / 90 39 lbs. S-20410 18 x 18 x 10" 3.76 3.51 3.24 3.05 2.93 15 / 90 44 lbs. S-4968 18 x 18 x 12" 3.07 3.07 3.07 3.07 3.07 10 / 90 30 lbs. S-4731 18 x 18 x 18" 3.50 3.50 3.50 3.50 3.50 10 / 90 36 lbs. S-11254 18 x 18 x 24" 5.56 4.97 4.71 4.33 4.11 10 / 90 42 lbs. S-21539 20 x 12 x 6" 2.24 2.08 1.94 1.82 1.74 15 / 180 26 lbs. S-12603 20 x 12 x 12" 3.11 2.83 2.56 2.35 2.18 15 / 180 35 lbs. S-18164 20 x 14 x 14" 3.53 3.29 3.06 2.86 2.76 15 / 90 40 lbs. S-21043 20 x 16 x 10" 3.47 3.23 3.02 2.82 2.72 15 / 180 41 lbs. S-21540 20 x 16 x 12" 3.73 3.47 3.24 3.03 2.93 15 / 90 44 lbs. S-13317 20 x 16 x 14" 3.99 3.72 3.46 3.24 3.12 15 / 90 45 lbs. S-4995 20 x 16 x 16" 4.24 3.96 3.68 3.46 3.33 10 / 90 32 lbs. S-21045 20 x 20 x 8" 4.14 3.86 3.57 3.32 3.13 10 / 90 33 lbs. S-18165 20 x 20 x 10" 4.43 4.13 3.82 3.54 3.35 10 / 90 33 lbs. S-4996 20 x 20 x 12" 4.73 4.27 4.02 3.70 3.50 10 / 90 36 lbs. S-13318 20 x 20 x 16" 5.30 4.91 4.57 4.27 4.15 10 / 90 40 lbs. S-4733 20 x 20 x 20" 4.38 4.38 4.38 4.38 4.38 10 / 90 45 lbs. S-21533 20 x 20 x 24" 6.45 5.97 5.56 5.20 5.05 10 / 90 51 lbs. S-18166 22 x 14 x 12" 3.50 3.24 3.02 2.82 2.73 15 / 90 39 lbs. SHIPS VIA MOTOR FREIGHT

Previous Page
Next Page