Fall Winter US 2016 Page 295 Edge Protectors

Shipping Supply Specialists PHONE 1-800-295-5510 295 EDGE PROTECTORS Avoid costly damage to products in shipment or in storage. Stabilizes strapped or stretch-wrapped loads. Provides additional support when double-stacking pallets in warehouse. Eliminates shifting loads. Easily trims to your own size with a radial saw. LIGHT DUTY MEDIUM DUTY SHIPS VIA MOTOR FREIGHT SAVE UP TO 63% ON SKID QUANTITIES ULINE offers the largest selection of stock edge protectors in the country. Palletizing Added Internal Strength Protective Roll Stack Continued on page 294 Special sizes available. Call for a Quote. 1 skid minimum. 3 week lead time. MODEL NO. SIZE THICK- NESS QTY./ CTN. BOARDS/ SKID APPROX. WT./CTN. PRICE PER CARTON SKID LOT 1 5 10+ S-3185 2 x 2" 6" .120 800 11,760 68 lbs. $91 $84 $77 $514 S-5468 12" 250 5,880 45 lbs. 56 52 48 544 S-15198 18" 140 5,880 36 lbs. 45 42 38 781 S-8481 24" 130 2,940 45 lbs. 57 53 49 493 S-2441 30" 125 2,940 49 lbs. 71 67 61 614 S-2442 36" 125 2,940 66 lbs. 84 79 74 731 S-15199 40" 100 2,940 57 lbs. 72 68 62 814 S-2443 48" 100 2,940 70 lbs. $71 per ctn. any qty. 958 S-8482 60" 50 2,940 43 lbs. 56 52 48 1,226 S-8483 72" 55 1,470 56 lbs. 73 69 63 733 S-15200 3 x 3" 24" .120 90 2,100 45 lbs. 49 46 43 505 S-15201 30" 75 2,100 47 lbs. 51 48 44 631 S-3856 36" 80 2,100 62 lbs. 68 63 59 748 S-15202 40" 75 2,100 63 lbs. 69 64 60 837 S-3857 48" 60 2,100 62 lbs. 68 63 59 992 S-15203 60" 40 2,100 50 lbs. 53 50 47 1,260 S-13082 72" 40 1,050 62 lbs. 61 57 53 748 S-13110 96" 525 1,050 1,050 lbs. 1/2 skid bulk shpd. $563 992 MODEL NO. SIZE THICK- NESS QTY./ CTN. BOARDS/ SKID APPROX. WT./CTN. PRICE PER CARTON SKID LOT 1 5 10+ S-21278 2 x 2" 12" .160 240 4,480 31 lbs. $56 $53 $50 $527 S-21279 18" 180 4,480 41 lbs. 68 64 61 764 S-5469 24" 160 2,240 70 lbs. 77 73 68 497 S-1277 30" 100 2,240 54 lbs. 61 57 53 608 S-781 36" 100 2,240 64 lbs. $59 per ctn. any qty. 714 S-747 40" 95 2,240 72 lbs. 77 73 68 795 S-3197 42" 85 2,240 65 lbs. 72 68 63 832 S-782 48" 80 2,240 72 lbs. $67 per ctn. any qty. 948 S-1278 60" 60 2,240 68 lbs. 76 72 67 1,194 S-1279 72" 50 1,120 69 lbs. 74 70 64 719 S-14152 84" 560 1,120 862 lbs. 1/2 skid bulk shpd. $477 831 S-3858 96" 560 1,120 988 lbs. 1/2 skid bulk shpd. $542 948 S-5509 120" 560 1,120 1,232 lbs. 1/2 skid bulk shpd. $668 1,194 S-8484 2 1 /2 x 2 1 /2" 36" .160 60 1,920 49 lbs. 52 49 45 782 S-15204 40" 70 1,920 63 lbs. 77 73 69 867 S-13111 48" 45 1,920 49 lbs. 62 58 53 1,038 S-2458 3 x 3" 6" .160 400 6,400 64 lbs. 69 64 60 528 S-1716 12" 200 3,200 65 lbs. 69 64 60 528 S-3525 18" 135 3,200 65 lbs. 69 64 60 772 S-2459 24" 100 1,600 66 lbs. 69 64 60 508

Previous Page
Next Page