Fall Winter US 2016 Page 290 Strapping

290 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ROPE TWISTED NYLON POLYPROPYLENE The only rope that floats. Use for dock lines, pools, watersports. Highly visible and lightweight. Resists rot, mildew, moisture and chemicals. Hollow Braid - Super flexible, smooth diamond weave. Mark swimming lanes and anchor buoys. DOUBLE BRAIDED NYLON SHIPS VIA MOTOR FREIGHT SOLID BRAIDED BLACK SOLID BRAIDED TWISTED DOUBLE BRAIDED TWISTED POLYPROPYLENE S-14195 CA APPROVED TRUCK ROPE SHIPS VIA MOTOR FREIGHT HOLLOW BRAID POLYPROPYLENE TWISTED POLY HOLLOW BRAID CALIFORNIA TRUCK ROPE S-14195 *SPECIFY COLOR: Yellow, Black or White SISAL Economical. Bundling for home, farm or shipping. Moderate strength. Pliable. Easy to grip and knot. Biodegradable. TWISTED SISAL MANILA Strongest natural fiber rope. For construction or landscaping. Resistant to abrasion and stretching. Knots easily. Biodegradable. TWISTED MANILA SOLID BRAIDED NYLON - WHITE SOLID BRAIDED NYLON - BLACK NYLON Shock absorbent. Recommended for securing boats, cargo and furniture. Strong, abrasion resistant. Flexible, easy to knot. Won't rot or mildew. Solid Braided - Smooth. Works well in pulleys. Twisted - General, all-purpose rope. Easy to grip and splice. Double Braided - A rope within a rope. Extra strong for towing and anchor lines. SHIPS VIA MOTOR FREIGHT MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-17657 3/16" 650 lbs. 1,200' 90 $32 $31 $29 S-12863* 1/4" 1,150 lbs. 600' 155 24 23 22 S-12864* 3/8" 2,450 lbs. 600' 330 50 48 46 S-12865* 1/2" 3,800 lbs. 600' 520 81 78 75 S-14193 5/8" 5,600 lbs. 600' 780 144 138 133 S-14194 3/4" 7,650 lbs. 600' 1,050 186 177 171 S-17658* 1" 12,800 lbs. 600' 1,800 360 345 330 S-14195 3/8" 2,450 lbs. 600' 330 70 64 59 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-12866 1/8" 320 lbs. 500' 50 $19 $18 $17 S-17650 3/16" 620 lbs. 85 35 34 32 S-12867 1/4" 1,150 lbs. 155 43 41 39 S-21186 5/16" 1,620 lbs. 225 73 71 69 S-12868 3/8" 2,300 lbs. 315 108 104 100 S-14196 1/2" 3,900 lbs. 525 169 163 157 S-17652 5/8" 6,000 lbs. 850 310 295 280 S-15871 3/16" 450 lbs. 1,000' 65 $31 $30 $28 S-15872 1/4" 1,000 lbs. 500' 140 20 19 18 S-15873 3/8" 2,100 lbs. 500' 300 44 42 40 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-15354 1/8" 320 lbs. 500' 50 $28 $27 $26 S-21187 3/16" 620 lbs. 85 42 41 40 S-17651 1/4" 1,150 lbs. 155 65 62 59 S-21188 5/16" 1,620 lbs. 225 87 83 79 S-21189 3/8" 2,300 lbs. 315 138 134 130 S-21190 1/2" 3,900 lbs. 525 209 203 197 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-18522 1/4" 385 lbs. 1,500' 50 $90 $86 $83 S-18523 3/8" 865 lbs. 500' 115 65 61 58 S-18524 1/2" 1,700 lbs. 500' 225 122 118 110 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-18516 1/4" 1,480 lbs. 600' 205 $65 $62 $59 S-18517 3/8" 3,240 lbs. 450 140 135 130 S-18518 1/2" 5,670 lbs. 790 249 239 229 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-18528 1/4" 540 lbs. 1,200' 75 $69 $66 $63 S-18529 3/8" 1,200 lbs. 600' 170 73 70 66 S-18530 1/2" 2,350 lbs. 600' 325 132 127 122 S-21252 3/4" 4,860 lbs. 600' 690 290 280 270 S-21253 1" 8,100 lbs. 600' 1,150 459 439 419 MODEL NO. DIAMETER TENSILE STRENGTH LENGTH SAFE LOAD PRICE EACH 1 3 5+ S-21213 1/4" 1,650 lbs. 600' 235 $108 $105 $102 S-21214 3/8" 3,700 lbs. 525 195 190 185 S-18519 1/2" 6,500 lbs. 925 259 249 239 S-18520 3/4" 14,500 lbs. 2,050 575 559 545 S-18521 1" 25,000 lbs. 3,570 1,150 1,125 1,095

Previous Page
Next Page