Fall Winter US 2016 Page 29 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 29 S-18346 S-18353 S-18343 FREE OFFER Free upon request with any Uline order of $1,000 or more. LIGHTWEIGHT 32 ECT BOXES Budget friendly for lightweight shipments. Ship toys, clothing, towels and other durable items. Up to 19% lighter than 200 lb. test. SMOKEY JOE WEBER UPS GUIDELINES SHIPS VIA MOTOR FREIGHT SINGLE WALL BOX TYPE WEIGHT LIMIT 32 ECT 30 LBS. 200 LB. TEST 40 LBS. COMPLETE LINE, SEE ULINE.COM MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BNDL. QTYS.) BUNDLE/ BALE QTY. WT./ BNDL. 25 100 250 500 1,000+ S-18347 14 x 14 x 14" $.99 $.99 25 / 300 30 lbs. S-20464 15 x 12 x 10" .82 .82 25 / 300 23 lbs. S-19819 15 x 15 x 10" 1.30 1.16 1.04 .97 .92 25 / 300 29 lbs. S-19073 15 x 15 x 15" 1.11 1.11 25 / 300 36 lbs. S-20465 16 x 10 x 6" .82 .75 .63 .61 .58 25 / 600 16 lbs. S-19820 16 x 12 x 6" .71 .71 25 / 600 20 lbs. S-18348 16 x 12 x 8" .74 .74 25 / 300 21 lbs. S-19074 16 x 12 x 10" .80 .80 25 / 300 25 lbs. S-18349 16 x 12 x 12" .85 .85 25 / 300 25 lbs. S-19822 16 x 14 x 10" 1.32 1.21 1.08 1.00 .95 25 / 300 28 lbs. S-18350 16 x 16 x 8" .96 .96 25 / 300 29 lbs. S-19075 16 x 16 x 10" 1.04 1.04 25 / 300 33 lbs. S-19823 16 x 16 x 12" 1.67 1.50 1.35 1.25 1.17 25 / 300 34 lbs. S-18351 16 x 16 x 16" 1.24 1.24 25 / 150 38 lbs. S-19839 17 1 /4 x 11 1 /4 x 8" .74 .74 25 / 600 21 lbs. S-18352 18 x 12 x 6" .83 .83 25 / 300 21 lbs. S-19076 18 x 12 x 8" .84 .84 25 / 300 24 lbs. S-19842 18 x 12 x 10" .87 .87 25 / 300 25 lbs. S-18353 18 x 12 x 12" .89 .89 25 / 300 27 lbs. S-20468 18 x 14 x 6" 1.04 .99 .91 .84 .79 25 / 300 25 lbs. S-19844 18 x 14 x 10" 1.32 1.27 1.14 1.10 1.02 25 / 300 29 lbs. S-18354 18 x 14 x 12" 1.05 1.05 25 / 300 31 lbs. S-19845 18 x 14 x 14" 1.52 1.40 1.32 1.26 1.21 25 / 300 34 lbs. S-21546 18 x 16 x 12" 1.60 1.48 1.38 1.26 1.16 25 / 300 37 lbs. S-20470 18 x 18 x 6" 1.11 1.11 25 / 300 33 lbs. S-18355 18 x 18 x 12" 1.32 1.32 25 / 300 40 lbs. S-18356 18 x 18 x 18" 1.52 1.52 20 / 140 38 lbs. S-19847 20 x 12 x 12" 1.02 1.02 25 / 300 29 lbs. S-21040 20 x 14 x 6" .94 .94 25 / 300 27 lbs. S-20471 20 x 14 x 12" 1.16 1.16 25 / 300 34 lbs. S-21547 20 x 16 x 8" 1.53 1.43 1.34 1.25 1.17 25 / 300 33 lbs. S-18357 20 x 16 x 14" 1.40 1.40 25 / 300 40 lbs. S-20472 20 x 20 x 6" 1.37 1.37 25 / 300 39 lbs. S-18358 20 x 20 x 12" 1.57 1.57 20 / 140 38 lbs. S-18359 20 x 20 x 20" 1.98 1.98 10 / 150 24 lbs. S-19851 22 x 14 x 12" 1.14 1.14 25 / 300 35 lbs. S-20473 22 x 22 x 22" 2.36 2.36 15 / 150 43 lbs. S-19871 24 x 6 x 6" .55 .55 25 / 600 14 lbs. S-21548 24 x 12 x 6" 1.12 1.03 .95 .87 .80 25 / 300 25 lbs. S-18360 24 x 12 x 12" 1.08 1.08 25 / 300 32 lbs. S-20474 24 x 16 x 12" 1.51 1.51 25 / 150 42 lbs. S-21031 24 x 16 x 16" 1.64 1.64 20 / 140 39 lbs. S-19818 24 x 18 x 12" 1.62 1.62 20 / 140 38 lbs. S-19077 24 x 18 x 18" 2.04 2.04 15 / 150 35 lbs. S-19078 24 x 24 x 24" 2.89 2.89 15 / 150 53 lbs.

Previous Page
Next Page