Fall Winter US 2016 Page 289 Strapping

Shipping Supply Specialists PHONE 1-800-295-5510 289 POLYPROPYLENE STRAPPING KITS Easy-to-use, portable polypropylene strapping kits will secure skids, boxes and tubing anywhere in the warehouse. Choose from general purpose or Postal approved kits. Each kit includes a tensioner/cutter. GENERAL PURPOSE KITS INCLUDE METAL BUCKLES POSTAL APPROVED KITS INCLUDE REQUIRED PLASTIC BUCKLES 400 LB. BREAK STRENGTH EXTRA BUCKLES Loop polypropylene strapping through buckles. Use H-348 combo tool to tighten and cut. Additional buckles, see page 288. FOR POLY STRAPPING S-108 STANDARD S-12709 HEAVY DUTY TIGHTENER/CUTTER For polypropylene strapping kits to tighten and cut off excess strapping. COMBO TOOL PORTABLE STEEL COIL Portable dispenser box for on-the-spot jobs. Lightweight, easy to use. Signode tool compatible. DISPENSER BOX SHIPS UPS *Super Duty MAIL TRAY STRAPPING Quick and easy - No tools required. Wrap around tray, tighten and cut. Specially designed dispenser box keeps coils from unraveling. MEETS POSTAL REQUIREMENTS S-257 MODEL NO. DESCRIPTION BUCKLES BUCKLE QTY. DESCRIPTION BREAK STRENGTH PRICE EACH 1 3+ S-107 General Purpose Metal 300 1/2" x .021 x 3,000' 400 lbs. $50 $47 S-1717 Jumbo General Purpose 1,000 1/2" x .021 x 9,000' 116 109 S-3823 Postal Approved Plastic 300 1/2" x .021 x 3,000' 400 lbs. $50 $47 S-3824 Jumbo Postal Approved 1,000 1/2" x .021 x 9,000' 116 109 MODEL NO. DESCRIPTION SIZE QTY./ BOX PRICE PER BOX 1 4+ S-257 Plastic Buckles 1/2" 1,000 $26 $23 S-108 Metal Buckles 27 24 S-12709 Heavy Duty Metal Buckles 33 30 MODEL NO. FITS STRAPPING WIDTHS LBS. EACH PRICE EACH 1 2+ H-348 3/8, 1/2, 5/8" 3 $56 $50 MODEL NO. WIDTH LENGTH TENSILE STRENGTH QTY./ CARTON PRICE PER CARTON 1 5 10+ S-3919 9/16" 500' 80 lbs. 2 $44 $42 $40 MODEL NO. SIZE THICK- NESS BREAK STRENGTH LENGTH LBS./ COIL PRICE PER COIL 1 2 6+ S-5462* 1/2" .017 1,305 lbs. 300' 10 $31/coil any qty. S-824 .020 1,180 lbs. 12 $38 $37 $35 S-12705 5/8" .020 1,470 lbs. 13 36 35 33 S-11264* 3/4" .017 1,630 lbs. 15 36 35 33 S-18468 .023 1,985 lbs. 18 42 41 39

Previous Page
Next Page