Fall Winter US 2016 Page 282 Strapping

282 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STAINLESS STEEL STRAPPING Premium quality strapping for extreme indoor and outdoor conditions. Type 201 - Stainless steel resists chemicals, salts, heat, cold, moisture, UV light and high temperatures. Secure outdoor signs, bundle cables and create custom clamps for hoses and duct work. Type 304 - Corrosion resistant, designed for insulation work and light-duty applications. H-1273 TENSIONER S-11331 SEALS TYPE 201 DISPENSER BOX SHIPS VIA UPS TYPE 304 DISPENSER BOX SHIPS VIA UPS SEALS TOOL ZINC-COATED STEEL STRAPPING Recommended for lumber, bricks and building supply yards. Rust and corrosion resistant - Won't stain loads. SHIPS VIA MOTOR FREIGHT *RIBBON WOUND 16 x 3" CORE GALVANIZED STEEL STRAPPING Strap and safely send munitions or dangerous explosives. Fights rust and corrosion under the most extreme outdoor conditions. SHIPS VIA MOTOR FREIGHT MEETS FED. SPEC. ASTM-D-3953. FINISH B. GRADE 1. *RIBBON WOUND OPEN METAL SEALS Secure seal guaranteed. High strength carbonized steel. Galvanized to prevent rust. Uline seals work with Signode tools. Semi-open: Use only with high tensile sealers. FOR STEEL STRAPPING PUSHER SEALS AND STRAPPING TOOLS, PAGES 280-281 OPEN SEMI-OPEN MEETS FED. SPEC. ASTM-D-3953. FINISH C. MODEL NO. SIZE THICK- NESS BREAK STRENGTH LENGTH LBS./ COIL PRICE PER COIL 1 3 5+ S-11329 1/2" .030 1,500 lbs. 100' 5 $57 $55 $51 S-11330 3/4" 2,250 lbs. 8 83 79 75 MODEL NO. SIZE THICK- NESS BREAK STRENGTH LENGTH LBS./ COIL PRICE PER COIL 1 3 5+ S-14376 1/2" .020 600 lbs. 200' 7 $79 $76 $72 S-15342 3/4" 1,275 lbs. 11 103 100 97 MODEL NO. FITS STRAPPING WIDTH DESCRIPTION LBS./ CTN. PRICE/CTN. OF 100 1 3 5+ S-11331 1/2" Seals 2 $41 $38 $35 S-11332 3/4" 4 62 59 56 MODEL NO. DESCRIPTION FITS TENSILE SIZE LBS./ EACH PRICE EACH 1 2+ H-1273 Tensioner .020 - .030 1/4 - 3/4" 5 $114 $104 MODEL NO. TYPE FITS STRAPPING WIDTH SEAL LENGTH LBS./ CTN. PRICE/CTN. OF 1,000 1 2 5 10+ S-831 Open 3/8" 1" 6 $17 $16 $14 $13 S-827 1/2" 6 20 18 16 14 S-832 5/8" 7 23 21 18 16 S-828 3/4" 9 25 23 19 17 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-11088 1/2" .020 1,450 lbs. 3,087' 12 105 $172 $170 $166 $137 S-827 S-12704 3/4" .025 2,800 lbs. 1,570' 168 166 161 131 S-828 S-15343* 1 1 /4" .031 5,500 lbs. 836' 24 110 185 183 177 145 S-833 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-14380 3/4" .031 3,500 lbs. 1,280' 12 105 $240 $230 $217 $168 S-828 S-14381* 1 1 /4" .031 5,500 lbs. 760' 24 120 S-833 MODEL NO. TYPE FITS STRAPPING WIDTH SEAL LENGTH LBS./ CTN. PRICE/CTN. OF 1,000 1 2 5 10+ S-18469 Semi- Open 1/2" 1 31 /32" 21 $37 $34 $30 $26 S-11105 3/4" 1 31 /32" 28 41 38 34 30 S-833 1 /4" 2 7 /32" 49 61 58 56 54

Previous Page
Next Page