Fall Winter US 2016 Page 279 Strapping

Shipping Supply Specialists PHONE 1-800-295-5510 279 STEEL STRAPPING Don't take a chance with heavy shipments that need more protection than poly strapping can provide. STANDARD GRADE MEETS FED. SPEC. ASTM D3953 SHIPS VIA MOTOR FREIGHT 16 x 3" CORE STANDARD GRADE 105 lbs. approximate weight/coil. Can be used with Signode tools. Painted and waxed finish. SUPER DUTY New technology has created stronger, lighter steel strapping. .017 Super Duty has strength of .023 standard grade. 35% longer coils cost only 16% more. Painted and waxed finish. HIGH TENSILE For heavier loads. Keeps shipments secure during sudden stops. Recommended for use on railroad shipments. Painted and waxed finish. SUPER DUTY STEEL STRAPPING SHIPS VIA MOTOR FREIGHT MEETS FED. SPEC. ASTM D3953 HIGH TENSILE SHIPS VIA MOTOR FREIGHT MEETS FED. SPEC. ASTM D3953 *Ribbon wound. Cart available, see uline.com SKID LOT SPECIAL SAVE UP TO 41% ON SKID QUANTITIES MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-822 3/8" .015 680 lbs. 5,502' 12 105 $175 $170 $165 $109 S-831 S-2079 .020 900 lbs. 4,116' 176 171 166 110 S-817 1/2" .015 910 lbs. 4,127' 12 105 177 172 167 111 S-827 S-825 .020 1,200 lbs. 3,087' $133 per coil any qty. 84 S-1081 .023 1,380 lbs. 2,688' 142 137 132 83 S-1549 5/8" .015 1,125 lbs. 3,297' 12 105 178 172 167 113 S-832 S-823 .020 1,500 lbs. 2,468' 151 144 139 91 S-1082 .023 1,725 lbs. 2,153' 147 142 137 87 S-1548 3/4" .015 1,360 lbs. 2,751' 12 105 178 172 167 113 S-828 S-826 .020 1,800 lbs. 2,058' 151 144 139 91 S-829 .023 2,070 lbs. 1,796' 147 142 137 87 S-2427 .025 2,500 lbs. 1,649' 164 159 153 103 S-6058 .028 2,400 lbs. 1,470' 161 155 148 98 S-3280 .031 3,300 lbs. 1,334' 163 158 152 102 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-3820 1/2" .017 1,305 lbs. 3,665' 12 105 $165 $160 $154 $103 S-827 S-5010 5/8" 1,630 lbs. 2,909' 166 161 155 104 S-832 S-3822 3/4" 1,960 lbs. 2,426' 167 162 156 105 S-828 MODEL NO. WIDTH THICK- NESS BREAK STRENGTH APPROX. LENGTH COILS/ SKID LBS./ COIL PRICE PER COIL SKID LOTS USES SEAL 1 2 6+ S-2080 1/2" .020 1,450 lbs. 3,087' 12 105 $165 $160 $154 $105 S-827 S-1644 .023 1,725 lbs. 2,688' 165 160 154 105 S-6059 .031 2,260 lbs. 1,992' 178 172 167 113 S-2081 5/8" .020 1,830 lbs. 2,478' 12 105 193 187 182 124 S-832 S-2255 .023 2,150 lbs. 2,152' 165 160 154 105 S-2082 3/4" .020 2,100 lbs. 2,058' 12 105 193 187 182 124 S-828 S-2256 .023 2,470 lbs. 1,795' 175 170 165 111 S-1084 .025 2,690 lbs. 1,649' 178 172 167 115 S-6060 .029 3,320 lbs. 1,418' 163 158 152 102 S-863 .031 3,500 lbs. 1,334' 163 158 152 102 S-2997* 1 /4" .025 4,650 lbs. 1,034' 20 110 167 162 156 107 S-833 S-3974* .029 5,450 lbs. 891' 161 155 148 101 S-830* .031 5,500 lbs. 836' 161 155 148 101 S-15310* 2" .044 12,300 lbs. 363' 16 110 178 171 167 112 S-15311

Previous Page
Next Page