Fall Winter US 2016 Page 277 Stretch Wrap

Shipping Supply Specialists PHONE 1-800-295-5510 277 ECONOMY CAST STRETCH WRAP When all you need is a no frills, general purpose stretch wrap. Quiet, clear cast stretch wrap. Easy release, rolls on smoothly. Keeps load from shifting during shipping and transport. STANDARD SOLD IN CASE QUANTITIES NEW TECH Wrap your pallets for pennies. New age resin creates thin films with standard strength. 39 GAUGE CAST - Replaces standard 60 - 70 ga films. SOLD IN CASE QUANTITIES 47 GAUGE CAST - Replaces standard 70 - 80 ga films. 65 GAUGE CAST - Replaces standard 80 - 90 ga films. 75 GAUGE CAST - Replaces standard 90 - 120 ga films. MICRON MACHINE LENGTH STRETCH WRAP HIGH PERFORMANCE New polypropylene resin provides superior puncture resistance. Stretches up to 300%. Quiet. Excellent clarity. Recommended for use with automatic stretch film machines. PALLET BANDS Secure pallet covers, tarps and sheeting. Prevent toppling of cartons. Durable rubber bands stretch 200-300%. Additional Rubber Bands, see page 109. STANDARD Natural HEAVY DUTY Green STANDARD HEAVY DUTY MODEL NO. SIZE GAUGE CASES/ SKID LBS./ CASE PRICE PER ROLL (4 ROLLS/CASE) SKID LOTS 4 8 16 24+ S-12826 18" x 1,500' 70 24 37 $15 per roll any case qty. S-12827 18" x 1,500' 80 24 41 $16 per roll any case qty. MODEL NO. SIZE GAUGE MICRON LBS./ CASE PRICE PER ROLL (4 ROLLS/CASE) SKID LOTS 4 8 16 24+ S-14925 16" x 1,500' 39 10 18 $14 $13 $12 $11 S-14156 17.5" x 1,500' 21 15 14 13 12 S-14926 16" x 1,500' 47 12 20 $15 $14 $13 $12 S-13347 17.5" x 1,500' 24 $12 per roll any case qty. S-3789 16" x 1,500' 65 16.5 29 $17 $16 $15 $14 S-11448 17.5" x 1,500' 32 18 17 16 15 S-9968 17.5" x 1,500' 75 19 36 $19 $18 $17 $16 MODEL NO. DESCRIPTION SIZE GA. ROLLS/ SKID LBS./ ROLL PRICE PER ROLL SKID LOTS 6 12+ S-12902 Uline Cast 20" x 9,000' 48 32 35 $76 $72 $65 S-12903 20" x 6,500' 55 29 63 60 55 S-12904 20" x 6,000' 61 30 66 62 57 MODEL NO. WIDTH x CIRCUMFERENCE FITS PALLET SIZE QTY./ CTN. PRICE PER BAND (MIN. 1 CTN.) 50 100 200+ S-3876 3/4 x 72" 36 x 36" 50 $2.40 $2.30 $2.20 S-3877 3/4 x 84" 36 x 48" 2.50 2.40 2.30 S-3878 3/4 x 92" 40 x 48" 2.60 2.50 2.40 MODEL NO. WIDTH x CIRCUMFERENCE FITS PALLET SIZE QTY./ CTN. PRICE PER BAND (MIN. 1 CTN.) 50 100 200+ S-17899 1 1 /2 x 72" 36 x 36" 50 $4.10 $4.00 $3.90 S-17900 1 1 /2 x 84" 36 x 48" 4.20 4.10 4.00 S-17901 1 1 /2 x 92" 40 x 48" 4.40 4.20 4.00 SECURES UNIFORM PALLETS

Previous Page
Next Page