Fall Winter US 2016 Page 26 Boxes

26 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ S-13332 36 x 18 x 18" $4.53 $4.23 $4.01 $3.72 $3.57 15 / 150 50 lbs. S-18169 36 x 18 x 18" 275 LB. TEST DW 7.21 6.77 6.46 6.16 5.92 10 / 90 53 lbs. S-18429 36 x 20 x 9" GARMENT BOX 3.99 3.74 3.51 3.29 3.12 15 / 150 44 lbs. S-12771 36 x 20 x 12" GARMENT BOX 4.03 3.78 3.55 3.33 3.17 15 / 150 46 lbs. S-4769 36 x 20 x 15" GARMENT BOX 4.65 4.35 4.13 3.80 3.69 10 / 120 38 lbs. S-4965 36 x 21 x 10" LAYDOWN WARDROBE 4.43 4.21 3.97 3.76 3.57 10 / 150 30 lbs. S-4368 36 x 21 x 20" 4.87 4.59 4.36 4.18 3.92 5 / 120 21 lbs. S-4682 36 x 22 x 22" "EH" CNTNR. 275 LB. TEST DW 14.35 14.25 13.35 12.30 12.10 5 / 90 39 lbs. S-4747 36 x 24 x 4" 4.02 3.80 3.54 3.41 3.05 10 / 120 29 lbs. S-4811 36 x 24 x 6" 4.21 3.98 3.73 3.53 3.25 10 / 120 30 lbs. S-4917 36 x 24 x 8" 4.41 4.17 3.90 3.69 3.47 10 / 120 30 lbs. S-21543 36 x 24 x 8" 275 LB. TEST DW NEW 6.93 6.51 6.21 5.92 5.71 10 / 90 55 lbs. S-19194 36 x 24 x 10" 4.50 4.24 3.99 3.75 3.59 10 / 150 37 lbs. S-4454 36 x 24 x 12" 6 CU. FT. 4.60 4.33 4.08 3.79 3.68 10 / 120 39 lbs. S-14234 36 x 24 x 12" 275 LB. TEST DW 7.78 7.30 6.96 6.64 6.40 5 / 90 30 lbs. S-16765 36 x 24 x 18" 5.00 4.82 4.65 4.46 4.27 10 / 150 45 lbs. S-4192 36 x 24 x 20" 5.09 4.88 4.70 4.50 4.33 5 / 120 24 lbs. S-4674 36 x 24 x 24" 6.25 5.81 5.43 5.07 4.65 5 / 120 27 lbs. S-13333 36 x 24 x 24" 275 LB. TEST DW 9.52 8.93 8.67 8.17 7.93 5 / 90 39 lbs. S-19870 36 x 30 x 12" 5.97 5.58 5.21 4.84 4.73 10 / 150 50 lbs. S-4510 36 x 36 x 12" 9 CU. FT. 7.94 7.43 6.94 6.44 6.30 5 / 125 31 lbs. S-18170 36 x 36 x 12" 275 LB. TEST DW 13.23 12.41 11.89 11.30 10.98 5 / 90 47 lbs. S-4457 36 x 36 x 18" 8.15 7.74 7.22 6.71 6.39 5 / 120 34 lbs. S-4478 36 x 36 x 24" 18 CU. FT. 8.18 7.81 7.66 7.35 7.08 5 / 125 38 lbs. S-15061 36 x 36 x 24" 275 LB. TEST DW 16.46 15.44 14.79 14.07 13.67 5 / 90 59 lbs. S-4681 36 x 36 x 24" 600 LB. TEST DW 35.30 33.90 32.45 30.50 29.95 5 / 50 98 lbs. S-4193 36 x 36 x 36" 7.54 7.54 7.54 7.54 7.54 5 / 120 46 lbs. S-4373 36 x 36 x 36" 36,24,22,20" 8.84 8.72 8.60 8.02 7.69 5 / 120 46 lbs. S-4966 36 x 36 x 36" 275 LB. TEST DW 21.65 20.30 19.30 18.50 17.95 5 / 90 67 lbs. S-11300 36 x 36 x 36" 1,100 LB. TW HSC 39.00 38.00 37.00 36.00 35.00 5 / 30 125 lbs. S-15109 36 x 36 x 40 - 76" TELESCOPIC 21.00 20.00 19.00 18.00 17.00 5 / 125 74 lbs. S-4778 37 x 4 x 30 - 60" TELESCOPIC 10.72 10.19 9.69 9.26 8.93 10 / 120 40 lbs. S-10664 39 x 8 x 75" TWIN MATTRESS 11.05 10.72 10.27 10.00 9.75 5 / 125 23 lbs. S-4929* 40 x 5 x 45" FOL, 275 LB. TEST 10.92 9.86 8.97 8.19 7.47 10 / 140 58 lbs. S-18430 40 x 6 x 6" 1.78 1.61 1.41 1.32 1.21 25 / 375 26 lbs. S-4748 40 x 8 x 8" 2.17 2.01 1.81 1.71 1.61 25 / 250 36 lbs. S-11213 40 x 8 x 50" FOL, 275 LB. TEST DW 15.08 13.64 12.42 11.75 10.72 5 / 90 38 lbs. S-19195 40 x 10 x 10" 2.87 2.66 2.48 2.36 2.12 15 / 300 28 lbs. S-10665 40 x 12 x 12" 3.31 3.09 2.87 2.75 2.52 15 / 120 33 lbs. S-21544 40 x 12 x 12" 275 LB. TEST DW NEW 4.90 4.60 4.41 4.20 4.08 10 / 90 37 lbs. S-21033 40 x 14 x 14" 4.31 3.99 3.72 3.53 3.18 15 / 150 41 lbs. S-12772 40 x 18 x 8" 3.70 3.49 3.27 3.09 2.89 15 / 150 39 lbs. S-15110 40 x 20 x 20" 5.43 5.16 4.88 4.61 4.33 10 / 150 42 lbs. S-18929 40 x 20 x 20" 275 LB. TEST DW 9.67 9.14 8.73 8.32 8.05 5 / 90 34 lbs. S-16766 40 x 30 x 30" 9.31 8.83 8.34 7.87 7.39 10 / 120 75 lbs. S-19776 40 x 30 x 30" 275 LB. TEST DW 16.74 15.81 15.11 14.40 13.94 5 / 90 59 lbs. S-4967 40 x 30 x 30" 1,100 LB. TW HSC 35.00 34.00 33.00 32.00 31.00 5 / 30 105 lbs. S-18973 40 x 40 x 40" 1,100 LB. TW HSC 53.00 50.00 48.00 47.00 46.00 5 / 30 155 lbs. S-4683 41 x 28 3 /4 x 25 1 /2" "E" CNTNR. 275 LB. TEST DW 20.05 19.30 18.25 17.70 17.45 5 / 90 58 lbs. S-4847 42 x 11 x 6" 2.97 2.81 2.44 2.32 2.12 20 / 240 33 lbs. S-11214* 44 x 6 x 35" FOL, 275 LB. TEST 9.00 8.10 7.18 6.44 5.88 10 / 140 54 lbs. S-16769 44 x 12 x 12" 3.18 2.96 2.75 2.61 2.38 15 / 150 37 lbs. S-16770 46 x 20 x 12" 4.92 4.60 4.40 4.15 4.01 10 / 150 38 lbs. S-14247 46 x 38 x 24" 1,300 LB. TW OCTAGON 52.00 49.00 47.00 46.00 45.00 5 / 30 118 lbs. S-12707 46 x 38 x 36" 1,300 LB. TW OCTAGON 61.00 59.00 57.00 56.00 55.00 5 / 30 150 lbs. S-4675 48 x 4 x 4" 1.57 1.43 1.30 1.17 1.14 25 / 625 20 lbs. S-4940 48 x 6 x 6" 2.29 2.12 1.86 1.74 1.62 25 / 375 32 lbs. S-11251* 48 x 6 x 38 - 72" TELESCOPIC, 275 LB. TEST 13.78 12.96 12.27 11.39 10.56 10 / 120 105 lbs. S-4574 48 x 8 x 8" 2.89 2.74 2.38 2.25 2.04 20 / 240 32 lbs. S-12773* 48 x 8 x 24" FOL, 275 LB. TEST 9.32 8.42 7.67 6.95 6.33 10 / 140 60 lbs. S-10666 48 x 10 x 10" 3.09 2.94 2.56 2.42 2.28 20 / 240 47 lbs. S-19096 48 x 12 x 6" 3.06 2.89 2.53 2.40 2.26 20 / 240 40 lbs. S-4419 48 x 12 x 12" 2.80 2.80 2.80 2.80 2.80 10 / 120 26 lbs. S-4941* 48 x 12 x 12" 275 LB. TEST 4.44 4.33 3.94 3.82 3.59 10 / 120 38 lbs. S-16464 48 x 12 x 12" 275 LB. TEST DW 5.63 5.29 5.07 4.83 4.69 10 / 90 40 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) HSC = REGULAR BOTTOM WITH TOP LID FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-4193 36 x 36 x 36" $7.54 per box any bundle qty. S-19096 48 x 12 x 6" OVER 1,450 BOX SIZES ALWAYS IN STOCK ORDER BY 6 PM FOR SAME DAY SHIPPING S-4812 48 x 40 x 36" EASY LOADER SEE PAGE 42

Previous Page
Next Page