Fall Winter US 2016 Page 257 Labels

STOCK DO NOT ENTER CERTIFICATION ENCLOSED EMPTY WARRANTY QUARANTINE DO NOT STAPLE DOCUMENTS TO OVERWRAP Shipping Supply Specialists PHONE 1-800-295-5510 257 CUSTOM PRINTED LABELS SHIPS IN 5 WORKING DAYS Removable Adhesive Available Call or visit: uline.com 2 x 4" S-459 2 x 3" S-457 3 x 4" S-366 3 x 5" S-458 2 x 5" S-20741 3 x 6" S-20742 4 x 3" S-20743 4 x 6" S-462 5 x 7" S-2543 4 x 5" S-2807 8 1 /2 x 11" S-6208 6 x 8" S-20744 3 x 8" S-2181 6 x 10" S-2996 4 x 10" S-2995 RUSH SERVICE AVAILABLE MODEL NO. SIZE PRICE PER 1,000 1 2 3 5 10 25 30+ S-20740 2 x 1" $56 $49 $43 $31 $25 $20 CALL FOR QUOTE S-457 2 x 3" 66 55 51 47 33 25 S-459 2 x 4" 73 64 58 51 37 29 S-20741 2 x 5" 80 73 68 61 49 38 S-366 3 x 4" 82 72 62 55 43 37 S-458 3 x 5" 96 82 68 59 47 41 S-20742 3 x 6" 117 105 93 86 74 66 S-2181 3 x 8" 186 161 135 108 83 64 S-20743 4 x 3" 82 72 62 55 43 37 S-2807 4 x 5" 136 119 99 79 60 49 S-462 4 x 6" 186 161 135 108 83 64 S-2995 4 x 10" 265 231 173 146 118 96 S-2543 5 x 7" 262 228 170 142 114 93 S-20744 6 x 8" 275 241 183 153 129 106 S-2996 6 x 10" 347 302 235 203 158 136 S-6208 8 1 /2 x 11" 353 307 240 208 163 141

Previous Page
Next Page