Fall Winter US 2016 Page 25 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 25 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SHIPS VIA MOTOR FREIGHT S-16775 30 x 26 x 24" $5.84 $5.51 $5.19 $4.75 $4.49 10 / 150 50 lbs. S-14301 30 x 30 x 6" 4.45 4.11 3.92 3.70 3.41 10 / 150 38 lbs. S-4845 30 x 30 x 8" 4.63 4.26 4.10 3.84 3.57 10 / 120 43 lbs. S-15082 30 x 30 x 10" 4.75 4.39 4.20 3.97 3.65 10 / 150 42 lbs. S-10661 30 x 30 x 12" 4.88 4.50 4.28 4.03 3.75 10 / 120 45 lbs. S-20414 30 x 30 x 12" 275 LB. TEST DW 9.11 8.62 8.36 7.87 7.67 5 / 90 36 lbs. S-4668 30 x 30 x 16" 5.14 4.73 4.51 4.26 3.93 10 / 120 46 lbs. S-20415 30 x 30 x 16" 275 LB. TEST DW 9.95 9.42 9.14 8.60 8.38 5 / 90 39 lbs. S-16776 30 x 30 x 20" 6.07 5.60 5.37 4.85 4.65 10 / 150 54 lbs. S-21034 30 x 30 x 20" 275 LB. TEST DW 11.47 10.83 10.54 9.88 9.63 5 / 90 43 lbs. S-4745 30 x 30 x 25" 6.18 5.69 5.52 4.95 4.80 5 / 120 25 lbs. S-4366 30 x 30 x 30" 5.69 5.69 5.69 5.69 5.69 5 / 120 33 lbs. S-4867 30 x 30 x 30" 275 LB. TEST DW 13.72 12.95 12.60 11.81 11.52 5 / 90 48 lbs. S-11301 30 x 30 x 30" 1,100 LB. TEST TW 36.00 35.00 34.00 33.00 32.00 5 / 30 105 lbs. S-4746 31 x 16 x 9" 2.94 2.72 2.52 2.33 2.17 10 / 120 25 lbs. S-4669 32 x 6 x 6" 1.38 1.23 1.14 1.03 .95 25 / 375 21 lbs. S-4810 32 x 8 x 8" 1.42 1.31 1.21 1.15 1.07 25 / 375 29 lbs. S-4304 32 x 10 x 6 1 /2" 1.43 1.33 1.23 1.16 1.08 20 / 240 28 lbs. S-18379 32 x 10 x 10" 1.84 1.70 1.60 1.52 1.38 20 / 240 31 lbs. S-19092 32 x 12 x 10" 2.12 1.94 1.83 1.74 1.57 20 / 240 36 lbs. S-4868 32 x 12 x 12" 2.27 2.08 1.97 1.87 1.70 20 / 240 40 lbs. S-16777 32 x 16 x 16" 3.17 2.94 2.76 2.53 2.38 15 / 150 42 lbs. S-19827 32 x 18 x 8" 2.77 2.62 2.45 2.27 2.14 15 / 150 36 lbs. S-10662 32 x 18 x 12" 2.86 2.72 2.53 2.36 2.22 15 / 150 42 lbs. S-18380 32 x 18 x 18" 3.94 3.66 3.42 3.19 2.94 15 / 150 49 lbs. S-15083 32 x 24 x 24" 5.85 5.43 5.08 4.74 4.36 10 / 150 47 lbs. S-4453* 32 x 24 x 24" 24,22,20,18,16,14" 275 LB. TEST 5.37 5.37 5.37 5.37 5.37 10 / 120 65 lbs. S-11257 32 x 24 x 24" 275 LB. TEST DW 8.84 8.30 8.08 7.64 7.43 5 / 90 36 lbs. S-20544 32 x 32 x 8" 5.82 5.45 5.13 4.77 4.70 10 / 150 46 lbs. S-16778 32 x 32 x 12" 6.07 5.65 5.30 4.91 4.83 10 / 150 51 lbs. S-4434 32 x 32 x 32" MAX UPS SIZE 7.88 7.49 7.21 6.83 6.61 5 / 120 37 lbs. S-16462 32 x 32 x 32" 275 LB. TEST DW 15.57 14.71 14.28 13.41 13.07 5 / 90 56 lbs. S-14258 33 x 8 1 /2 x 5" SKATEBOARD BOX 1.47 1.39 1.33 1.26 1.15 25 / 375 26 lbs. S-4670 34 x 10 x 6" 1.60 1.47 1.38 1.33 1.23 20 / 240 25 lbs. S-4846 34 x 21 x 6" 3.48 3.28 3.07 2.93 2.71 10 / 120 26 lbs. S-4435 34 x 34 x 34" 8.55 8.10 7.80 7.57 7.37 5 / 120 42 lbs. S-4671 36 x 4 x 4" 1.17 1.07 .96 .91 .83 25 / 500 15 lbs. S-4947 36 x 5 x 24" FOL 2.89 2.77 2.59 2.39 2.25 10 / 140 26 lbs. S-4554 36 x 5 x 30" FOL 2.89 2.89 2.89 2.89 2.89 20 / 120 54 lbs. S-4680* 36 x 5 1 /2 x 48" FOL, 275 LB. TEST 8.93 8.26 7.33 6.64 6.02 10 / 140 62 lbs. S-4367 36 x 6 x 6" 1.35 1.30 1.21 1.15 1.08 25 / 375 23 lbs. S-10663* 36 x 6 x 36" FOL, 275 LB. TEST 8.72 7.89 7.18 6.55 5.98 10 / 120 46 lbs. S-4679* 36 x 6 x 42" FOL, 275 LB. TEST 5.67 5.67 5.67 5.67 5.67 10 / 140 52 lbs. S-18427 36 x 8 x 4" 1.38 1.33 1.25 1.17 1.09 25 / 375 24 lbs. S-4361 36 x 8 x 8" 1.12 1.12 1.12 1.12 1.12 25 / 250 33 lbs. S-18928 36 x 8 x 8" 275 LB. TEST DW 2.88 2.63 2.50 2.31 2.18 15 / 180 32 lbs. S-11212* 36 x 8 x 30" FOL, 275 LB. TEST 7.58 6.92 6.24 5.61 5.18 10 / 140 44 lbs. S-18428 36 x 10 x 6" 1.72 1.61 1.47 1.41 1.33 25 / 250 34 lbs. S-4672 36 x 10 x 10" 1.78 1.66 1.53 1.46 1.37 20 / 240 34 lbs. S-4830 36 x 12 x 4" 2.31 2.10 2.00 1.86 1.70 20 / 240 28 lbs. S-14302 36 x 12 x 6" 2.42 2.20 2.10 1.97 1.76 20 / 240 31 lbs. S-21566 36 x 12 x 8" NEW 2.46 2.25 2.12 1.99 1.79 20 / 240 35 lbs. S-4673 36 x 12 x 10" 2.49 2.28 2.13 2.00 1.81 15 / 150 29 lbs. S-4418 36 x 12 x 12" 3 CU. FT. 1.85 1.85 1.85 1.85 1.85 15 / 120 31 lbs. S-11258 36 x 12 x 12" 275 LB. TEST DW 4.26 3.86 3.65 3.33 3.16 10 / 90 32 lbs. S-21066 36 x 12 x 16" 2.94 2.74 2.54 2.42 2.19 15 / 150 37 lbs. S-21567 36 x 14 x 6" NEW 2.49 2.31 2.15 2.03 1.82 20 / 240 37 lbs. S-4232 36 x 14 x 10" 2.53 2.36 2.18 2.07 1.87 15 / 150 33 lbs. S-21035 36 x 14 x 14" 3.05 2.84 2.65 2.51 2.29 15 / 150 38 lbs. S-16779 36 x 16 x 5" 2.47 2.31 2.12 1.96 1.82 15 / 150 30 lbs. S-4405 36 x 16 x 16" 3.43 3.17 2.98 2.75 2.56 15 / 150 46 lbs. S-16463 36 x 16 x 16" 275 LB. TEST DW 6.04 5.65 5.39 5.15 4.95 10 / 90 48 lbs. S-15084 36 x 18 x 6" 2.93 2.73 2.50 2.32 2.16 15 / 150 34 lbs. S-4702 36 x 18 x 12" 3.24 3.04 2.81 2.62 2.44 15 / 150 45 lbs. S-19775 36 x 18 x 12" 275 LB. TEST DW 5.88 5.52 5.26 5.02 4.84 10 / 90 47 lbs. SEE RED AND SAVE ON POPULAR SIZES ! LARGER QUANTITIES CALL FOR QUOTE S-4435 34 x 34 x 34" S-18380 32 x 18 x 18" S-4366 30 x 30 x 30" $5.69 per box any bundle qty.

Previous Page
Next Page