Fall Winter US 2016 Page 244 Labels

MIXED MERCHANDISE CHECK CONTENTS CAREFULLY 244 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SPECIAL HANDLING LABELS MIXED 3 x 5" S-6163 2 x 3" S-11388 3 x 5" S-5920 2 x 3" S-13091 3 x 5" S-5918 3 x 5" S-6164 3 x 5" S-8238 2 x 8" S-6011 2 x 8" S-8239 3 x 5" S-2162 3 x 5" S-7379 2 x 3" S-8237 3 x 5" S-7383 3 x 5" S-7390 3 x 5" S-6012 3 x 5" S-11391 3 x 5" S-3261 3 x 5" S-1361 3 x 5" S-5921 2 x 3" S-11390 Ensure proper handling. Eliminate tedious handwritten instructions. Recommended for pallets and large packages. Large 3 x 5" pressure-sensitive fluorescent labels stand out and get noticed. Select labels available in 2 x 3" sizes. ENCLOSED 3 x 5" S-21124 MODEL NO. SIZE PRICE PER ROLL OF 500 1 2 5 10 25+ S-8237 to S-13091 2 x 3" $26 $21 $18 $15 $13 S-6011, S-8239 2 x 8" 41 37 33 29 26 S-1361 to S-21124 3 x 5" 32 28 25 22 20

Previous Page
Next Page