Fall Winter US 2016 Page 239 Labels

Shipping Supply Specialists PHONE 1-800-295-5510 239 LABEL DISPENSERS ECONOMY - Keep your labels organized and easy to reach. Dispenser peels away backing and puts label at your fingertips for fast, easy removal. Holds 1" core labels (add $8 for 3" core adapter). DELUXE - Specially designed to provide greater stability and to hold larger rolls - Up to 7" diameter. Solid metal base: no slipping and more stability on packing table. H-587 holds any combination of rolls up to 13" wide. Holds 1" core labels, includes adapter for 3" core labels. WALL MOUNT - Unclutter your workspace. Solid metal frame and non-slip base. Versatile - Use on wall or tabletop. Save valuable space on your packing table. ECONOMY DELUXE WALL MOUNT ECONOMY DELUXE WALL MOUNT TAPE AND LABEL DISPENSERS H-675 and H-676 - Quick, easy loading. Change one roll at a time. H-129 and H-148 - American made. Low-profile design. H-148 AUTOMATIC LABEL DISPENSERS High speed, low-maintenance dispensers for pressure-sensitive labels. Automatically advances, peels and releases labels from liner. Up to 9" per second. 115 volts. 6' power cord. MADE IN USA LABELS Page 254 H-676 MODEL NO. WORKING WIDTH MAX. ROLL DIAM. CORE DIAM. PRICE EACH 1 2 6+ H-151 2" 5 1 /2" 1" $25 $23 $22 H-153 4" 29 27 26 H-154 6" 34 32 30 H-468 8" 39 37 35 H-155 10" 43 40 38 H-586 12" 50 48 46 H-17 11" 7" 1-3" $67 $59 $53 H-587 13" 70 62 56 MODEL NO. WORKING WIDTH MAX. ROLL DIAM. CORE DIAM. PRICE EACH 1 2 6+ H-675 12" 6" 1-3" $58 $55 $48 H-676 18" 73 65 58 H-129 10" 6" 1-3" 99 96 94 H-148 18" 124 121 118 MODEL NO. DIMENSIONS L x W x H MAXIMUM LABEL MAX. ROLL DIAM. CORE DIAM. WEIGHT PRICE EACH WIDTH LENGTH 1 2+ H-1276 10 1 /2 x 9 1 /2 x 8" 3/4 - 4" 3/4 - 6" 9" 1-3" 8 lbs. $549 $529 H-1981 11 1 /2 x 9 3 /4 x 8" 3/8 - 6" 3/4 - 12" 13 lbs. 599 579 H-4689 2 1 /2" 7" 1-3" $61 $58 $53 H-4690 4" 65 61 55 H-4691 8" 68 65 59 H-4692 12" 72 68 63

Previous Page
Next Page