Fall Winter US 2016 Page 238 Labels

238 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BAR CODE SCANNERS CORDED Quickly scan shipping and product labels. Recommended for light industrial or retail applications. Always on. No batteries or recharging necessary. Includes stand and USB cable. CORDLESS Wireless convenience works well in warehouse and point-of-sale settings. For light industrial or retail applications. Wall or countertop mountable. Includes base, battery and USB cable. H-1670 H-3813 H-6542 BAR CODE PRINTERS Efficient and durable for heavy warehouse use. Print both Direct Thermal and Thermal Transfer labels. Windows compatible only. Serial/Parallel and USB Interface. Full-size performance at an affordable price. Ideal for on-demand shipping, inventory or bar code labels. Easy-to-use keyboard display. Speedy Zebra workhorse prints up to 14"/second. Rugged metal case with backlit LCD display. Half-size window - Check labels at a glance. ADDITIONAL PRINTERS, options and accessories, see uline.com Ethernet Up to 600 dpi Internal rewind Cutters Printheads INDUSTRIAL Recommended for printing up to 1,500 labels per day. Recommended for printing up to 3,000 labels per day. H-4029 Printers ship next day from KY 1 YEAR WARRANTY H-5149 H-5120 H-2777 2D Barcode H-5783 BASES INCLUDED ON ALL CORDLESS SCANNERS. 2D CORDED/CORDLESS Scans traditional bar code labels (1D) and graphical based labels (2D) for warehouses and shipping. Streamline shipping and receiving processes with complete data capture. H-2777 - Includes 7 ft. USB straight cable. H-5783 - Wireless convenience. Includes base, power supply and USB cable. INDUSTRIAL CORDLESS Rugged scanner for shipping and warehouse areas. For warehouse and industrial applications. Reads dirty, damaged bar codes. Includes base, battery, cradle adapter cable and USB cable. 3" CORE 8" OUTER DIAMETER Ships next day from KY *SPECIFY COLOR: Black or White MODEL NO. MFR NO. PRINT QUALITY PRINT SPEED MEMORY MAX PRINT W x L LABEL REQUIREMENTS PRICE EACH 1 2+ H-4029 ZT230 203 dpi 6"/sec. 128MB DRAM/128MB Flash 4.09 x 39" $999 $959 H-5149 ZT410 203 dpi 14"/sec. 256MB DRAM/512MB Flash 4.09 x 105" 1,659 1,559 H-5120 ZT410 300 dpi 14"/sec. 256MB DRAM/512MB Flash 4.09 x 105" 1,759 1,659 MODEL NO. TYPE CONNECTION TYPE READING DISTANCE TRAVEL DISTANCE FROM BASE RECOMMENDED USE WARRANTY MANUFACTURER NUMBER USE TIME BETWEEN CHARGES PRICE EACH H-1670* 1D Corded USB 17" 6' Light Industrial 5 YEAR LS2208 Infinite $169 H-3813 1D Cordless USB 10" 33' Light Industrial 3 YEAR Voyager 1202g Approx. 12 Hrs. 439 H-6542 31" 300' Warehouse LI3678 859 H-2777 2D Corded USB 3-11" 7' Light Industrial 3 YEAR DS6707 Infinite 399 H-5783 2D Cordless 14" 300' Warehouse 3 YEAR DS6878 Approx. 12 Hrs. 879

Previous Page
Next Page