Fall Winter US 2016 Page 229 Labels

Shipping Supply Specialists PHONE 1-800-295-5510 229 DYMO RHINO PRO LABEL PRINTER Super fast and easy to use. Print labels for wires, cables and warehouse equipment. One-touch "Hot Keys" auto format frequently used labels. Built-in memory saves more than 100 customized labels. Prints up to 5 lines. 14 character, two line display. Prints up to 99 copies. PRINTER VINYL TAPES BROTHER P-TOUCH LABEL MAKERS PRINTERS Full QWERTY keyboard with graphic display. Powered by 6 "AA" batteries or included AC adapter. Desktop - Prints up to 5 lines per label. Saves up to 50 labels. PC Connectable - Works on its own or connected to computer for added design capabilities. Prints up to 7 lines per label. Saves up to 99 labels. TZe LABEL TAPE PRINTERS DESKTOP PC CONNECTABLE HOT KEYS MODEL NO. DESCRIPTION TAPE WIDTH PRINT SPEED MAX. RES. WT. (LBS.) PRICE EACH 1 3+ H-4582 Handheld 3/8 - 3/4" 10 mm/ sec. 180 dpi 6 $225 $215 MODEL NO. COLOR TAPE WIDTH TAPE LENGTH QTY./ CASE PRICE EACH (MIN. 2) 2 5 10+ S-20201 Black on White 3/8" 216" 5 $19 $18 $17 S-20202 1/2" 22 20 18 S-20203 3/4" 23 21 19 BROTHER LABEL PRINTER Mr. Speedy prints fast like a jet. Up to 110 labels per minute. For packages and mailing envelopes. DK LABELS - Convenient, drop-in rolls. No ribbons required. Permanent adhesive on bright white, high-quality paper. S-21867 - 100' continuous roll. Cut to desired size. PRINTER DK LABELS QL-810W PRINTER Up to 300 x 600 dpi resolution for crisp text and graphics. Wireless connectivity. Print from anywhere. PC or Mac compatible. QL-810W Quickly print labels for files, binders and storage containers. TZe LABEL TAPE - Drop-in, easy-to-change cartridges. Laminated for indoor/outdoor use. MODEL NO. SIZE W x H BROTHER MODEL LABELS/ ROLL PRICE EACH (MIN. 2) 2 6 12+ S-21863 1.1 x 3.5" 1201 400 $21 $19 $17 S-21864 2.4 x 3.9" 1202 300 33 31 29 S-21865 .66 x 3.4" 1203 300 19 17 15 S-21866 .66 x 2.1" 1204 400 21 19 17 S-21867 2.4" x 100' 2205 1 33 31 29 MODEL NO. DESCRIPTION MAX PRINT WIDTH LABELS/ MINUTE WT. (LBS.) PRICE EACH 1 3+ H-6568 Brother QL-810W 2.4" 110 4 $199 $185 MODEL NO. COLOR TAPE WIDTH TAPE LENGTH QTY./ CASE PRICE EACH (MIN. 2) 2 6 12+ S-19336 Black on White 1/4" 314" 6 $18 $16 $15 S-19337 3/8" 6 19 17 16 S-16116 1/2" 32 22 20 18 S-16117 3/4" 6 25 23 21 S-21857 Black on Clear 1/4" 314" 6 18 16 15 S-21858 3/8" 6 19 17 16 S-21161 1/2" 6 22 20 18 S-21162 3/4" 6 25 23 21 S-21163 1" 6 28 26 24 S-18423 Black on Yellow 1/2" 314" 6 22 20 18 S-18424 3/4" 6 25 23 21 S-21859 White on Black 1/4" 314" 6 19 17 16 S-21860 1/2" 6 23 21 19 MODEL NO. DESCRIPTION TAPE WIDTH PRINT SPEED MAX. RES. WT. (LBS.) PRICE EACH 1 3+ H-5135 Desktop 1/8 - 3/4" 20 mm/ sec. 180 dpi 5 $69 $66 H-6567 PC Connectable 1/8 - 1" 30 mm/ sec. 180 dpi 5 155 150

Previous Page
Next Page