Fall Winter US 2016 Page 222 Shrink Wrap

222 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 HEAT GUNS INDUSTRIAL Variable control easily adjusts heat level. 2-speed fan. ETL/C-ETL Listed. DELUXE Shrinks faster, more powerful fan. Insulated heating element lasts longer. UL/C-UL Listed. 1 YEAR WARRANTY MADE IN USA SHRINK WRAP SYSTEMS ECONOMY All you need to start shrink packaging your products. Handles 1-2 packages per minute. Use with shrink bags, tubing or film. System includes: Film Dispenser, Bar Sealer with or without cutter and H-915 Heat Gun. Service Kit includes: 2 Heating Elements, 2 PTFE Strips, 2 PTFE Covers. ECONOMY SYSTEMS CORRESPONDING SERVICE KITS FILM DISPENSER SEALER HEAT GUN INDUSTRIAL Compact, all-in-one design dispenses, seals and trims film. Handles 1-2 packages per minute. Heavy-duty steel construction. UL/C-UL Listed. System includes: Bar Sealer, 100 ft. of 75 gauge PVC Film. Optional H-915 Heat Gun. Service Kit includes: 5 PTFE Tapes, 3 PTFE Covers, 1 Sealing Wire, 1 Microswitch, 1 Reversible Silicone Pad. OPTIONAL H-915 HEAT GUN 2 YEAR WARRANTY INDUSTRIAL SYSTEMS SERVICE KITS DELUXE L-BAR SEALER Extremely fast for higher volume. Cuts sealing time in half. Seals and trims up to two 18" sides at once. 1000W power seals 6-8 pkgs./min. Works with heat gun or shrink tunnel. Includes: 18" film dispenser, film separator, worktable and twin perforating hole punchers. 1 YEAR WARRANTY SHIPS VIA MOTOR FREIGHT SERVICE KIT SHRINK TUNNEL Superior Italian design is almost maintenance free. Quickly shrink-wrap packages. For packages up to 5" high and 15" wide. For complete info, call or click: uline.com/shrink Use with PVC or polyolefin film. Seal with Uline Shrink Wrap Systems. *Also includes 1 blade MODEL NO. DESCRIPTION TEMPERATURE RANGE WEIGHT PRICE EACH H-915 Industrial Heat Gun 110 to 930F 2 lbs. $59 MODEL NO. DESCRIPTION TEMPERATURE RANGE WEIGHT PRICE EACH H-491 Deluxe Heat Gun 500 to 750F 5 lbs. $142 MODEL NO. SIZE PRICE EACH H-191 12" $22 H-294* 25 H-1042 20" 31 H-1253* 35 MODEL NO. SIZE WITHOUT GUN WITH GUN H-460 13" $318 $369 H-312 18" 371 422 H-140 24" 445 496 H-375 40" 480 531 MODEL NO. SIZE PRICE EACH H-461 13" $39 H-313 18" 45 H-141 24" 56 H-376 40" 70 MODEL NO. DESCRIPTION PRICE EACH H-1164 12" without cutter $178 H-5106 12" with cutter 210 H-1165 20" without cutter 252 H-5107 20" with cutter 280 MODEL NO. MAXIMUM SEAL LENGTH MAXIMUM SEAL THICKNESS WATTS WEIGHT PRICE EACH H-2378 18 x 18" 100 Gauge 1,000 106 lbs. $749 S-15286 2 PTFE Tapes, 2 PTFE Covers, 1 Sealing Wire $39 MODEL NO. HEAT RANGE OPENING DIM. H x W PRICE EACH H-951 100 to 375F 6 x 16" $2,495 H-953 Leg Kit $349 each

Previous Page
Next Page